Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Dual-Lite |
Catalog Number |
APCH7R |
CV3REW |
Manufacturer Number |
APCH7R |
CV3REW |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111707 - Combo light unit exit
|
-
|
UPC/EAN/GTIN |
00080083567171 |
782520859534 |
Weight per package |
2.4 (lbs/each) |
4.1999 (lbs/each) |
Description |
APCH7R Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
CV3REW White Led Red LTR Exit
Emergency Exit Sign, Ac Powered; Flame Rated, Uv Stable; 120/277 Vac At 60 HZ; Nickel Cadmium Battery; Led Lamp; 3.8 W Lamp Wattage; Universal Face(S); Stencil, Left Arrow, Right Arrow Face; Red Letter Color; White Background/Plate Color
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.85 (Each) |
$54.65 (Each) |
Carton/Reel |
$83.85 (1 Each) |
$54.65 (1 Each) |
Standard Packaging/Reel |
$670.80 (8 Each) |
$655.80 (12 Each) |
|
amperage rating |
.09 at 277V |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Lamp Wattage |
- |
3.8 W |
Material |
Polycarbonate |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
3.6 V dc |
120/277 VAC AT 60 HZ |
Wattage |
1.31 W @ 120 V;1.68 W @ 277 V |
- |
|
Background Color |
White |
- |
Background/Plate Color |
- |
WHITE |
Enclosure Material |
- |
THERMOPLASTIC |
Finish |
- |
white |
|
Depth |
3-15/16 in;100 mm |
- |
Height |
8-1/4 in;210 mm |
- |
Length |
16-9/16 in;421 mm |
- |
Size |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
13 INCH W X 1 3/4 INCH D X 9 3/4 INCH H |
|
Commodity Description |
- |
Indoor Lighting - Emergency Lighting |
Description |
EMERGENCY/EXIT COMBO REMOTE CAPACITY |
WHITE LED RED LTR EXIT |
extra long description |
CLS APCH7R EXIT, RED, NI-CAD, SELF- |
- |
Features |
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
- |
Long Description |
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
EMERGENCY EXIT SIGN, AC POWERED; FLAME RATED, UV STABLE; 120/277 VAC AT 60 HZ; NICKEL CADMIUM BATTERY; LED LAMP; 3.8 W LAMP WATTAGE; UNIVERSAL FACE(S); STENCIL, LEFT ARROW, RIGHT ARROW FACE; RED LETTER COLOR; WHITE BACKGROUND/PLATE COLOR |
Product Type |
Exit, Red, Ni-Cad, Self-Powered |
- |
Short Description |
Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc |
- |
Special Features |
3.6 V, 0.78 W DC Long Lasting LED Heads |
- |
|
battery |
Nickel Cadmium |
- |
Battery Included |
Yes |
- |
Battery Type |
Nickel Cadmium (NiCad) |
NICKEL CADMIUM |
bulb type |
LED |
- |
Face Type |
- |
STENCIL, LEFT ARROW, RIGHT ARROW |
Fixture Type |
Emergency Exit Combination Light |
- |
includes |
Snap-Fit Canopy;Captive Mounting Screw |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Single;Double |
Universal |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL924 Listed Damp Location |
- |
Text Color |
Red |
- |
Warranty |
5 yr;7 yr (Battery) |
- |
|
Brand |
Eaton Lighting |
DUAL-LITE |
Manufacturers Part Number |
APCH7R |
CV3REW |
Model |
- |
CV3 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
AC POWERED |
|
|
Application |
lighting |
- |
Approval |
- |
UL 924, NFPA 101 |
Mounting |
Ceiling and Surface |
CEILING/END/WALL |
standard |
UL/cUL Listed - Damp Location |