Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
SPC |
Catalog Number |
APCH7R |
DLC450R2RC |
Manufacturer Number |
APCH7R |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111707 - Combo light unit exit
|
-
|
UPC/EAN/GTIN |
00080083567171 |
N/A |
Weight per package |
2.4 (lbs/each) |
0 |
Description |
APCH7R Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
DLC450R2RC Exit/ Emergency Combo
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$83.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$670.80 (8 Each) |
$0.00 (1 Each) |
|
amperage rating |
.09 at 277V |
- |
Lamp Type |
LED |
- |
Material |
Polycarbonate |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
3.6 V dc |
- |
Wattage |
1.31 W @ 120 V;1.68 W @ 277 V |
- |
|
|
Depth |
3-15/16 in;100 mm |
- |
Height |
8-1/4 in;210 mm |
- |
Length |
16-9/16 in;421 mm |
- |
Size |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
- |
|
Description |
EMERGENCY/EXIT COMBO REMOTE CAPACITY |
EXIT/ EMERGENCY COMBO |
extra long description |
CLS APCH7R EXIT, RED, NI-CAD, SELF- |
- |
Features |
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
- |
Long Description |
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
- |
Product Type |
Exit, Red, Ni-Cad, Self-Powered |
- |
Short Description |
Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc |
- |
Special Features |
3.6 V, 0.78 W DC Long Lasting LED Heads |
- |
|
battery |
Nickel Cadmium |
- |
Battery Included |
Yes |
- |
Battery Type |
Nickel Cadmium (NiCad) |
- |
bulb type |
LED |
- |
Fixture Type |
Emergency Exit Combination Light |
- |
includes |
Snap-Fit Canopy;Captive Mounting Screw |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Single;Double |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL924 Listed Damp Location |
- |
Text Color |
Red |
- |
Warranty |
5 yr;7 yr (Battery) |
- |
|
Brand |
Eaton Lighting |
- |
Manufacturers Part Number |
APCH7R |
- |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
- |
|
|
Application |
lighting |
- |
Mounting |
Ceiling and Surface |
- |
standard |
UL/cUL Listed - Damp Location |
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
Call nearest store for Item Price
|