Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
All-Pro Emergency |
Catalog Number |
APCH7RG |
APCH7R |
Manufacturer Number |
APCH7RG |
APCH7R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111707 - Combo light unit exit
|
UPC/EAN/GTIN |
00080083280865 |
00080083567171 |
Weight per package |
2.6 (lbs/each) |
2.4 (lbs/each) |
Description |
APCH7RG Emergency/Exit Combo Remote Capacity Red/GRN LTR
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
|
APCH7R Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.85 (Each) |
$83.85 (Each) |
Carton/Reel |
$83.85 (1 Each) |
$83.85 (1 Each) |
Standard Packaging/Reel |
$670.80 (8 Each) |
$670.80 (8 Each) |
|
amperage rating |
0.01A at 277V |
.09 at 277V |
Lamp Type |
LED |
LED |
Material |
- |
Polycarbonate |
Number of Lamps |
- |
2 |
Voltage Rating |
120/277 VAC |
3.6 V dc |
Wattage |
3.79W |
1.31 W @ 120 V;1.68 W @ 277 V |
|
|
Depth |
- |
3-15/16 in;100 mm |
Height |
- |
8-1/4 in;210 mm |
Length |
- |
16-9/16 in;421 mm |
Size |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
|
Description |
EMERGENCY/EXIT COMBO REMOTE CAPACITY RED/GRN LTR |
EMERGENCY/EXIT COMBO REMOTE CAPACITY |
extra long description |
CLS APCH7RG ALL PRO COMBO RED GRN P |
CLS APCH7R EXIT, RED, NI-CAD, SELF- |
Features |
- |
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
Long Description |
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish. |
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
Product Type |
All Pro Combo Red GRN PWRS 2 Ap Rem |
Exit, Red, Ni-Cad, Self-Powered |
Short Description |
- |
Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc |
Special Features |
Red / green selectable exit sign and emergency light |
3.6 V, 0.78 W DC Long Lasting LED Heads |
|
battery |
- |
Nickel Cadmium |
Battery Included |
- |
Yes |
Battery Type |
- |
Nickel Cadmium (NiCad) |
bulb type |
- |
LED |
Fixture Type |
Exit Light |
Emergency Exit Combination Light |
includes |
- |
Snap-Fit Canopy;Captive Mounting Screw |
lumens |
N/A |
N/A |
Mounting Type |
- |
Surface Mount |
Number of Faces |
- |
Single;Double |
package quantity |
- |
8 PK;1 CT |
Standards Met |
- |
UL924 Listed Damp Location |
Text Color |
- |
Red |
Warranty |
- |
5 yr;7 yr (Battery) |
|
Brand |
ALL-PRO EMERGENCY |
Eaton Lighting |
Manufacturers Part Number |
APCH7RG |
APCH7R |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
LED Exit and Emergency |
|
|
Application |
lighting |
lighting |
Mounting |
Ceiling/Wall Mount |
Ceiling and Surface |
standard |
UL Listed;Title 20 Compliant |
UL/cUL Listed - Damp Location |