Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Compass |
All-Pro Emergency |
Catalog Number |
CCRRC |
APCH7RG |
Manufacturer Number |
CCRRC |
APCH7RG |
Category |
Emergency Lighting, Exit Signs -
Exit Signs
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00856143001424 |
00080083280865 |
Weight per package |
3.63 (lbs/each) |
2.6 (lbs/each) |
Description |
CCRRC Exit/Emergency Light
The Compass Combination Exit Sign/Emergency Light Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters and 2 Fully Adjustable Led Lamp-Heads. The White Housing and Lamp-Heads Are Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The CCRRC Has Remote Capacity to Run Up to 2 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord
|
APCH7RG Emergency/Exit Combo Remote Capacity Red/GRN LTR
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.07 (Each) |
$83.85 (Each) |
Carton/Reel |
$63.07 (1 Each) |
$83.85 (1 Each) |
Standard Packaging/Reel |
$315.35 (5 Each) |
$670.80 (8 Each) |
|
amperage rating |
- |
0.01A at 277V |
Lamp Type |
LED |
LED |
Lamp Wattage |
3.56, 4.06 |
- |
Material |
Thermoplastic |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120/277 |
120/277 VAC |
Wattage |
4/4.06 |
3.79W |
|
Background Color |
White |
- |
Color |
White |
- |
housing color |
White |
- |
Letter Color |
RED |
- |
|
Depth |
4.3 in |
- |
Height |
8.2 in |
- |
Length |
18 in |
- |
Size |
3 in x 18 in x 7 in |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
|
Description |
EXIT/EMERGENCY LIGHT |
EMERGENCY/EXIT COMBO REMOTE CAPACITY RED/GRN LTR |
extra long description |
DUAL CCRRC EXIT COMBO WHT HSG RED L |
CLS APCH7RG ALL PRO COMBO RED GRN P |
Features |
The CC Series LED combination exit/emergency light utilizes energy efficient LEDs and features fully adjustable LED lamp-heads and bright EXIT panel illumination, long-life Nickel Cadmium battery and optional remote capacity. |
- |
Long Description |
The Compass combination exit sign/emergency light offers quality and value with a compact and attractive LED based emergency exit sign with red letters and 2 fully adjustable LED lamp-heads. The white housing and lamp-heads are made of high impact, UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. The CCRRC has remote capacity to run up to 2 indoor or outdoor remote lamps. See the Compass CIRS or CIRD indoor matching remote, or CORS or CORD |
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish. |
Product Type |
LED Combination Exit/Emergency Light |
All Pro Combo Red GRN PWRS 2 Ap Rem |
Short Description |
LED Combination Exit/Emergency Light, Thermoplastic, 120/277 VAC, Remote |
- |
Special Features |
N/A |
Red / green selectable exit sign and emergency light |
|
battery |
Nickel Cadmium |
- |
Battery Included |
Yes |
- |
Battery Type |
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) |
- |
bulb type |
LED |
- |
Emergency Illumination Time |
90 min |
- |
Fixture Type |
Exit Sign / Emergency Light |
Exit Light |
includes |
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) |
- |
lumens |
- |
N/A |
Number of Faces |
Universal |
- |
package quantity |
6 Master CT |
- |
Standards Met |
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA |
- |
Text Color |
Red |
- |
Warranty |
2 yr |
- |
|
Brand |
COMPASS |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
CCRRC |
APCH7RG |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Exit sign / emergency light |
- |
|
|
Application |
Conditioned Space;Damp location;Stair-wells;Hallways;Offices;Retail;Commercial applications |
lighting |
environmental conditions |
Damp Location |
- |
Mounting |
Wall or ceiling mount |
Ceiling/Wall Mount |
standard |
UL924 Listed for Damp Location |
UL Listed;Title 20 Compliant |