Item Comparison: EU2LM12, APEL

Item

EU2LM12 - Led Emergency Light Low Profile White - Lithonia Lighting

EU2LM12
Led Emergency Light Low Profile White

$32.25 Each

$387.00 (12 Each)

QTY:
Each
Add
APEL - Emergency Lamp, Led 2 Round Head - All-Pro Emergency

APEL
Emergency Lamp, Led 2 Round Head

$24.50 Each

$196.00 (8 Each)

QTY:
Each
Add
Nacogdoches 23 31
All Stores 772 1,874
Vendor Lithonia Lighting All-Pro Emergency
Catalog Number EU2LM12 APEL
Manufacturer Number EU2L M12 APEL
Category Emergency Lighting, Exit Signs - Emergency Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111709 - Emergency light unit 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00191848035351 00080083566501
Weight per package 0.8 (lbs/each) 2.4 (lbs/each)
Description EU2LM12 Led Emergency Light Low Profile White
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.25 (Each) $24.50 (Each)
Carton/Reel $32.25 (1 Each) $24.50 (1 Each)
Standard Packaging/Reel $387.00 (12 Each) $196.00 (8 Each)
amperage rating - 0.06A (at 120V)/0.07A(at 277V)
Current Rating - 0.06 A @ 120 V;0.07 A @ 277 V
Lamp Type LED - Static LED
Material - Thermoplastic
Number of Lamps - 2
Voltage Rating 120/277 120 V ac;277 V ac
Wattage 0.75 0.33 W @ 120 V;0.47 W @ 277 V
Color White White
color temperature 5000 -
Finish - Textured
housing color - White
Lens Color Clear -
Lens Material Plastic -
Height 4.5 4-11/16 in;118 mm
Length 7.875 9 in;229 mm
Size - 10.1 IN Length 5.0 IN Width 2.25 IN Height
Width 2.75 2-5/8 in;67 mm
Description LED EMERGENCY LIGHT LOW PROFILE WHITE EMERGENCY LAMP, LED 2 ROUND HEAD
extra long description LITH EU2L M12 Lithonia Lighting LED CLS APEL ALL PRO EMERGENCY LIGHT
Features Contractor Select The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable
Long Description The Lithonia Lighting EU2L LED Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Designed with all-inclusive lamp, reflector and lens assembly. Its low profile and dual lamp heads make the EU2L ideal for safely illuminating the path of egress in small spaces at lower mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss. LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb
Product Type Lithonia Lighting Led Emergency Light, T All Pro Emergency Light
Short Description - LED Emergency Light, Sealed Nickel Cadmium, Textured
Special Features - 3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
battery - Nickel Cadmium
Battery Type - Sealed Nickel Cadmium
dimensions 7.875x2.75x4.5 -
Fixture Type Emergency Lighting Unit Emergency Light
Lamp Voltage - 3.6 V
lumens 150 LM 100
Maximum Operating Temperature 40 -
media Yes -
Mounting Type - Surface Mount
Number of Faces - Single
package quantity - 8 PK;1 CT
pallet quantity 756 -
Power Source Hardwired -
Standards Met - UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
Warranty 2 -
Made in USA - yes
Brand Lithonia Lighting ALL-PRO EMERGENCY
Manufacturers Part Number EU2L M12 APEL
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Lighting Unit LED Exit and Emergency
Weight 0.7 2.4 lb
Application Education,Hospitality,Offices & Banks,Retail Lighting;General Purpose;Wall or Ceiling Mount Application
environmental conditions Indoor -
Frequency Rating - 60 Hz
Mounting SURFACE Surface Mount
standard NFPA 101,ULCA Title 20 UL Listed - Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat