Nacogdoches |
2 |
3 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
APWGPW232 |
WN232AUNVEB81U |
Manufacturer Number |
APWGPW232 |
WN232AUNVEB81U |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Outdoor Hid Lighting
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083622115 |
00080083518845 |
Weight per package |
5.8799 (lbs/each) |
9.6 (lbs/each) |
Description |
APWGPW232 4' 2 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
|
WN232AUNVEB81U 4' 2 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.53 (Each) |
$71.85 (Each) |
Carton/Reel |
$62.53 (1 Each) |
$71.85 (1 Each) |
Standard Packaging/Reel |
$62.53 (1 Each) |
$71.85 (1 Each) |
|
amperage rating |
231m |
N/A |
Ballast Type |
- |
Electronic |
Current Rating |
231 mA |
- |
Lamp Type |
T8 |
T8 (Not Included) |
Lamp Wattage |
- |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Voltage Rating |
120/277 V ac |
120 to 277 V ac |
Wattage |
32 W |
- |
|
Finish |
Baked Enamel |
- |
Housing Material |
- |
Steel |
Style |
(blank) |
(blank) |
|
Height |
2-1/2 in;63 mm |
2-1/2 in;63 mm |
Length |
7-5/8 in;194 mm |
24 in;610 mm;2 ft |
Width |
- |
7-5/8 in;194 mm |
|
Description |
4' 2 LAMP WRAP ELECTRONIC BALLAST |
4' 2 LAMP WRAP ELECTRONIC BALLAST, T8 |
extra long description |
CLS APW-GPW232 ALLPRO WRAPS, 4'2L T |
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4' |
Features |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. |
Long Description |
WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb |
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 lb/EA |
Product Type |
Allpro Wraps, 4'2L T8 General |
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8 |
Short Description |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W |
Special Features |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics |
|
Brightness (Lumens) |
- |
2152 lm |
bulb shape |
- |
T8 |
for use with |
Schools;Offices and Other Commercial |
Damp Locations |
Mounting Type |
Surface Mount |
Ceiling Mount |
Number of Ballasts |
- |
1;2 |
package quantity |
1 ct |
1 ct |
Socket Type |
- |
N/A |
Standards Met |
ISO Certified;UL/cUL Listed |
UL Listed;cUL Listed;NEC 410.16 |
start type |
- |
Instant Start |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
APW-GPW232 |
WN-232A-UNV-EB81-U |
sub brand |
APW-GPW Series |
WN Series |
|
Category Description |
Outdoor HID Lighting |
Fluorescent Fixtures & Accessories |
Type |
Wraparounds |
Wraparound |
|
Weight |
5.8799 lb |
9.6 lb/EA |
|
Application |
lighting |
Schools;Offices;Other Commercial;Retail Spaces |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Surface Mount |
Surface Mount |
standard |
- |
UL/cUL Listed;Damp Locations |