Item Comparison: SB432MV, APWGPW432

Item

SB432MV - 4LMP 32W Wrap Square Basket - Lithonia Lighting

SB432MV
4LMP 32W Wrap Square Basket

$128.90 Each

$128.90 (1 Each)

QTY:
Each
Add
APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast - Metalux

APWGPW432
4' 4 Lamp Wrap Electronic Ballast

$79.86 Each

$79.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 67 103
Vendor Lithonia Lighting Metalux
Catalog Number SB432MV APWGPW432
Manufacturer Number SB432MV APWGPW432
Category Fluorescent Architectural & SP - Fluorescent Surface Architectu Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111501 - Fluorescent fixtures 39111533 - Fluorescent strip
UPC/EAN/GTIN 00745975083619 00080083622139
Weight per package 12.04 (lbs/each) 14 (lbs/each)
Description SB432MV 4LMP 32W Wrap Square Basket
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2900 LM Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 LB/Ea
APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $128.90 (Each) $79.86 (Each)
Carton/Reel $128.90 (1 Each) $79.86 (1 Each)
Standard Packaging/Reel $128.90 (1 Each) $79.86 (1 Each)
amperage rating - 462m
Ballast Type Electronic -
Current Rating - 462 mA
Lamp Included NO -
Lamp Type Fluorescent T8
Lamp Wattage 32 W -
Material Steel Steel
Number of Lamps 4 4
Shape Rectangular -
Voltage Rating 120 to 277 V ac 120/277 V ac
Wattage 128 32 W
Color White -
Finish Baked White Enamel Baked Enamel
Housing Material Steel -
Lens Color Clear -
Lens Material Acrylic -
Style Traditional (blank)
Height 2-7/8 in;73 mm 2-1/2 in;63 mm
Length 48 in;1219 mm 12 in;305 mm
Width 8-5/16 in;212 mm -
Description 4LMP 32W WRAP SQUARE BASKET 4' 4 LAMP WRAP ELECTRONIC BALLAST
extra long description - CLS APW-GPW432 ALLPRO WRAPS, 4'4L T
Features Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Long Description Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2900 lm Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 lb/EA WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb
Product Type Square Wraparound Light Allpro Wraps, 4'4L T8 General
Short Description 4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Special Features Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Brightness (Lumens) 2900 lm -
for use with Damp Locations Schools;Offices and Other Commercial
Hardware No -
Maximum Operating Temperature 25 -
Mounting Type Ceiling Mount;Stem Mount Surface Mount
Number of Ballasts 1 -
package quantity 1 ct 1 ct
pallet quantity 42 -
Standards Met UL Listed;CSA Certified;Class P;HPF ISO Certified;UL/cUL Listed
start type Instant Start -
Warranty 2 -
Brand Lithonia Lighting METALUX
Manufacturers Part Number SB432 MV APW-GPW432
sub brand - APW-GPW Series
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparound Wraparounds
Manufacturer Status Inactive -
Weight 13.9 lb/EA 14 lb
Application Open Office;Retail;Storage Rooms lighting
environmental conditions Indoor -
Frequency Rating - 50/60 Hz
Mounting Surface,Suspended Surface Mount
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat