Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Compass |
All-Pro Emergency |
Catalog Number |
CER |
APX7RG |
Manufacturer Number |
HCXURW-0-RC12 |
APX7RG |
Category |
Emergency Lighting, Exit Signs -
Exit Signs
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00856143001448 |
00080083281107 |
Weight per package |
8.3 (lbs/each) |
2.2 (lbs/each) |
Description |
CER Led Exit WHT/Red LTR
Led Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 4.5 W, 4.3 In Depth, 12.6 In Length, 8.2 In Height, White, Battery Included, Nickel Cadmium (Nicad);Nickel Metal Hydride (Nimh) Battery, 2 Lamps, 2 Yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 LB
|
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.23 (Each) |
$23.52 (Each) |
Carton/Reel |
$25.23 (1 Each) |
$23.52 (1 Each) |
Standard Packaging/Reel |
$25.23 (1 Each) |
$141.12 (6 Each) |
|
amperage rating |
- |
0.093A at 277V |
Lamp Type |
LED |
LED |
Material |
Precision Molded Thermoplastic (Enclosure) |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120 V ac;277 V ac |
120/277 VAC |
Wattage |
4.5 W |
3.12W |
|
Background Color |
White |
- |
Color |
White |
- |
housing color |
White |
- |
Letter Color |
RED |
- |
|
Depth |
4.3 in |
- |
Height |
8.2 in |
- |
Length |
12.6 in |
- |
Size |
2 in x 12 in x 8 in |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
|
Description |
LED EXIT WHT/RED LTR |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
extra long description |
DUAL CER EXIT SIGN RED LTRS UNIV FA |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
Features |
The CE Series offers quality and value with a compact and attractive LED based AC or emergency exit. The white or black housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. Universal single or double-face. The remote capacity option will run 4 CIR/COR Series single remote lamp-heads or 2 double CIR/COR remotes. Also available with self-test/self-diagnostics to monitor battery/charger failure, battery disconnect an |
- |
Long Description |
LED Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.5 W, 4.3 in Depth, 12.6 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 Lamps, 2 yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 lb |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
Product Type |
Exit Sign Red LTRS Univ Face Nicad Batt |
All Pro Exit Red GRN Self Power |
Short Description |
LED Emergency Exit, Precision Molded Thermoplastic (Enclosure), 120/277 VAC |
- |
Special Features |
High-Impact;5 V Flame Rated;UV Stabilized |
Field selectable red or green faces, single or double sided |
|
battery |
Nickel Cadmium |
- |
Battery Included |
Yes |
- |
Battery Type |
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) |
- |
bulb type |
LED |
- |
Emergency Illumination Time |
90 min |
- |
Fixture Type |
Emergency Exit |
Exit Light |
includes |
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) |
- |
lumens |
- |
N/A |
Mounting Type |
Ceiling Mount;End Mount;Wall Mount |
- |
Number of Faces |
Universal Single/Double |
- |
package quantity |
6 Master CT |
- |
Standards Met |
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA |
- |
Text Color |
Red |
- |
Warranty |
2 yr |
- |
|
Brand |
COMPASS |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
HCXURW-0-RC12 |
APX7RG |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Exit |
- |
|
|
Application |
Stair-Wells;Hallways;Offices;Commercial |
lighting |
environmental conditions |
Damp Location |
- |
Mounting |
Wall or ceiling mount |
Ceiling/Wall Mount |
standard |
UL924 Listed for Damp Location |
UL Listed;Title 20 Compliant |