Item Comparison: APX7RG, EXRGELM6

Item

APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face - All-Pro Emergency

APX7RG
Led Exit White Red/Green LTR Self Powered Uni Face

$23.52 Each

$141.12 (6 Each)

QTY:
Each
Add
EXRGELM6 - Led Exit Red/Green Switchable W/Backup Battery - Lithonia Lighting

EXRGELM6
Led Exit Red/Green Switchable W/Backup Battery

$33.89 Each

$203.34 (6 Each)

QTY:
Each
Add
Nacogdoches 14 12
All Stores 1,093 510
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APX7RG EXRGELM6
Manufacturer Number APX7RG EXRG EL M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00080083281107 00194994900696
Weight per package 2.2 (lbs/each) 1.92 (lbs/each)
Description APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
EXRGELM6 Led Exit Red/Green Switchable W/Backup Battery
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.52 (Each) $33.89 (Each)
Carton/Reel $23.52 (1 Each) $33.89 (1 Each)
Standard Packaging/Reel $141.12 (6 Each) $203.34 (6 Each)
amperage rating 0.093A at 277V -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Thermoplastic
Voltage Rating 120/277 VAC 120/277
Wattage 3.12W 0.3
Color - White
color temperature - Green,Red,Variable
Finish - Textured
Height - 7.13
Length - 11.63
Size 12.1 IN Length 2.63 IN Width 7.5 IN Height -
Width - 1.63
Construction - New Construction,Remodel
Description LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE LED EXIT RED/GREEN SWITCHABLE W/BACKUP BATTERY
extra long description CLS APX7RG ALL PRO EXIT RED GRN SEL LITH EXRG EL M6 Thermoplastic LED e
Features - Contractor Select
Long Description Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.
Product Type All Pro Exit Red GRN Self Power Thermoplastic Led Exit, Red/Green Switch
Special Features Field selectable red or green faces, single or double sided -
dimensions - 11.63 x 1.63 x 7.24
Fixture Type Exit Light -
Hardware - No
lumens N/A -
Maximum Operating Temperature - 40
media - Yes
Power Source - Hardwired
Warranty - 2
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APX7RG EXRG EL M6
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type - Emergency Exit Sign
Weight - 1.6
Application lighting Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions - Indoor
Mounting Ceiling/Wall Mount SURFACE
standard UL Listed;Title 20 Compliant NFPA 101,NFPA 70,ULCA Title 20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat