Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APX7RG |
EXRLEDELM6 |
Manufacturer Number |
APX7RG |
EXR LED EL M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083281107 |
00784231874738 |
Weight per package |
2.2 (lbs/each) |
2.07 (lbs/each) |
Description |
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
EXRLEDELM6 120/277V Led Exit Red LTR W/ Battery Backup
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|Exr-Led-El-M6|Emergency Exit Sign|Acuity Brands Exr Led El M6|Acuity Brands EXRLEDELM6|Acuity Brands Exr-Led-El-M6|Lithonia Exr Led El M6|Lithonia EXRLEDELM6|Lithonia Exr-Led-El-M6|Lithonia Lighting Exr Led El M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting Exr-Led-El-M6|Lithonialighting Exr Led El M6|Lithonialighting EXRLEDELM6|Lithonialighting Exr-Led-El-M6|20332977
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.52 (Each) |
$27.89 (Each) |
Carton/Reel |
$23.52 (1 Each) |
$27.89 (1 Each) |
Standard Packaging/Reel |
$141.12 (6 Each) |
$27.89 (1 Each) |
|
amperage rating |
0.093A at 277V |
- |
Lamp Type |
LED |
LED - Static |
Material |
- |
Thermoplastic |
Voltage Rating |
120/277 VAC |
120/277 |
Wattage |
3.12W |
2 |
|
Background Color |
- |
White |
Color |
- |
White |
housing color |
- |
White |
Letter Color |
- |
RED |
|
Size |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
- |
|
Description |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
120/277V LED EXIT RED LTR W/ BATTERY BACKUP |
extra long description |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
LITH EXR LED EL M6 Emergency Exit S |
Long Description |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
00784231874738|0784231|784231874738|78423187473|87473|EXR LED EL M6|EXRLEDELM6|EXR-LED-EL-M6|Emergency Exit Sign|Acuity Brands EXR LED EL M6|Acuity Brands EXRLEDELM6|Acuity Brands EXR-LED-EL-M6|LITHONIA EXR LED EL M6|LITHONIA EXRLEDELM6|LITHONIA EXR-LED-EL-M6|Lithonia Lighting EXR LED EL M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting EXR-LED-EL-M6|LithoniaLighting EXR LED EL M6|LithoniaLighting EXRLEDELM6|LithoniaLighting EXR-LED-EL-M6|20332977 |
Product Type |
All Pro Exit Red GRN Self Power |
Emergency Exit Sign |
Special Features |
Field selectable red or green faces, single or double sided |
- |
|
Fixture Type |
Exit Light |
Emergency Exit Sign |
lumens |
N/A |
- |
pallet quantity |
- |
360 |
Response Time |
- |
7.000 Calendar Days |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APX7RG |
EXR LED EL M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
Emergency Exit Sign |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Automotive & Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Residential, Retail, Sports and Recreation, Warehouses |
Mounting |
Ceiling/Wall Mount |
SURFACE, WALL |
standard |
UL Listed;Title 20 Compliant |
NFPA 101, UL |