Item Comparison: A7515, ARP00004CH12

Item

A7515 - Hub, 1-1/4" - Milbank

A7515
Hub, 1-1/4"

$19.97 Each

$199.70 (10 Each)

QTY:
Each
Add
ARP00004CH12 - 1 1/4INCH Hub Closure Plate Enc Meter Socket Acces - Eaton

ARP00004CH12
1 1/4INCH Hub Closure Plate Enc Meter Socket Acces

$16.07 Each

$160.70 (10 Each)

QTY:
Each
Add
Nacogdoches 8 7
All Stores 938 949
Vendor Milbank Eaton
Catalog Number A7515 ARP00004CH12
Manufacturer Number A7515 ARP00004CH12
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572110403 00782114004098
Weight per package 0.27 (lbs/each) 0.25 (lbs/each)
Description A7515 Hub, 1-1/4"
Hub Kit, Screw Mount, Aluminum, 3.3 In Overall Length, 0.27 LB/Ea
ARP00004CH12 1 1/4INCH Hub Closure Plate Enc Meter Socket Acces
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.97 (Each) $16.07 (Each)
Carton/Reel $19.97 (1 Each) $16.07 (1 Each)
Standard Packaging/Reel $199.70 (10 Each) $160.70 (10 Each)
connection None -
Material Aluminum -
Length 3.3 -
Overall Length 3.3 in 8 in
Size 1 1/4 INCH 1.25 inch
Description HUB, 1-1/4" 1 1/4INCH HUB CLOSURE PLATE ENC METER SOCKET ACCES
extra long description MILB A7515 1 1/4 INCH HUB KIT 11040 ETN ARP00004CH12 1 1/4INCH HUB CLOS
Features - Eaton meter socket hub cover plate, Hub cover plate, Size: 1.25 inch
Long Description Hub Kit, Screw Mount, Aluminum, 3.3 in Overall Length, 0.27 lb/EA Socket Hub Cover Plate, 1.25 in Overall Height, 5.25 in Overall Width, 8 in Overall Length, 0.25 lb
Product Type Hub Kit Socket Hub Cover Plate
Short Description Hub Kit, Screw Mount, Aluminum, 3.3in (L) Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Special Features Includes (4) Hub Screw;Thread Type NPT For Use With Meter Sockets
accessory type Hub Kit Hub Cover Plate
dimensions - 8.0000 IN X 5.2500 IN X 1.2500 IN
for use with - Meter Sockets
Mounting Type Screw Mount -
Overall Height - 1.25 in
Overall Width - 5.25 in
package quantity 1 CT;10 PK 1 CA;10 PK
Standards Met UL Approval Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton Corp
Manufacturers Part Number A7515 ARP00004CH12
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Small Meter Socket Hub Meter socket accessory
Weight 0.27 lb/EA 0.25 lb
Application Metering Accessory Power Distribution
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat