Item Comparison: ARP00016CHB, A9064

Item

ARP00016CHB - Large Hub Cover Plate - Eaton

ARP00016CHB
Large Hub Cover Plate

$17.30 Each

$86.50 (5 Each)

QTY:
Each
Add
A9064 - Large CP - Milbank

A9064
Large CP

$17.17 Each

$17.17 (1 Each)

QTY:
Each
Add
Nacogdoches 7 2
All Stores 511 158
Vendor Eaton Milbank
Catalog Number ARP00016CHB A9064
Manufacturer Number ARP00016CHB A9064
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Meter Socket Accessories Steel Wire Way Junction Boxes
UNSPSC 39121102 - Meter centers or sockets 27112822 - Hub adapters
UPC/EAN/GTIN 00782114117279 00784572110526
Weight per package 0.5 (lbs/each) 0.2 (lbs/each)
Description ARP00016CHB Large Hub Cover Plate
Socket Hub Cover Plate, 1.25 In Overall Height, 7 In Overall Width, 8 In Overall Length, 0.5 LB
A9064 Large CP
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.30 (Each) $17.17 (Each)
Carton/Reel $17.30 (1 Each) $17.17 (1 Each)
Standard Packaging/Reel $86.50 (5 Each) $17.17 (1 Each)
connection - None
Material - Painted Aluminum
Length - 5
Overall Length 8 in -
Size - Large Hub Closing Plate Covers up to 4 1/3 Inch Hub Opening
Description LARGE HUB COVER PLATE LARGE CP
extra long description ETN ARP00016CHB LARGE HUB COVER PLA MILB A9064 CLOSING PLATE 11052
Features Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service -
Long Description Socket Hub Cover Plate, 1.25 in Overall Height, 7 in Overall Width, 8 in Overall Length, 0.5 lb Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 lb/EA
Product Type Socket Hub Cover Plate Hub Closing Plate
Short Description Large Socket Hub Cover Plate, 1.25 in (H), 8in (L), 7" Width Hub Closing Plate, Screw Mount, Painted Aluminum
Special Features For Use With Meter Sockets Includes (4) Hub Screw;Thread Type NPT
accessory type Hub Cover Plate Hub Closing Plate
dimensions 8.0000 IN X 7.0000 IN X 1.2500 IN -
for use with Meter Sockets -
Mounting Type - Screw Mount
Overall Height 1.25 in -
Overall Width 7 in -
package quantity 1 CA 1 ct
Standards Met Ul Listed -
Made in USA yes -
Brand Eaton Corp Milbank MFG.
Manufacturers Part Number ARP00016CHB A9064
Category Description Meter Socket Accessories STEEL WIRE WAY JUNCTION BOXES
Type Meter socket accessory Large Hub Closing Plate
Weight 0.5 lb 0.2 lb/EA
Application Power Distribution Metering Accessory
standard UL Listed Non UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat