Item Comparison: ARP00019CH3, A8110

Item

ARP00019CH3 - 3" Hub - Eaton

ARP00019CH3
3" Hub

$77.90 Each

$389.50 (5 Each)

QTY:
Each
Add
A8110 - 3" Heavy-Duty Hub - Milbank

A8110
3" Heavy-Duty Hub

$66.57 Each

$66.57 (1 Each)

QTY:
Each
Add
Nacogdoches 11 2
All Stores 443 125
Vendor Eaton Milbank
Catalog Number ARP00019CH3 A8110
Manufacturer Number ARP00019CH3 A8110
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Meter Socket Accessories Steel Wire Way Junction Boxes
UNSPSC 39121102 - Meter centers or sockets 27112822 - Hub adapters
UPC/EAN/GTIN 00782114117255 00784572110472
Weight per package 0.5 (lbs/each) 1.22 (lbs/each)
Description ARP00019CH3 3" Hub
Socket Hub, 1.5 In Overall Height, 5.25 In Overall Width, 5.25 In Overall Length, 0.5 LB
A8110 3" Heavy-Duty Hub
Meter Socket Hub, Screw Mount, Aluminum, 1.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.90 (Each) $66.57 (Each)
Carton/Reel $77.90 (1 Each) $66.57 (1 Each)
Standard Packaging/Reel $389.50 (5 Each) $66.57 (1 Each)
connection - None
Material - Aluminum
Length - 4.5
Overall Length 5.25 in -
Size 3 INCH 3 INCH
Description 3" HUB 3" HEAVY-DUTY HUB
extra long description ETN ARP00019CH3 3" HUB MILB A8110 3 INCH HUB KIT 11047
Features Eaton meter socket hub, Hub, Size: 3 inch, Used with: Meter sockets -
Long Description Socket Hub, 1.5 in Overall Height, 5.25 in Overall Width, 5.25 in Overall Length, 0.5 lb Meter Socket Hub, Screw Mount, Aluminum, 1.22 lb/EA
Product Type Socket Hub Meter Socket Hub
Short Description Socket Hub, 1.5 in (H), 5.25in (L) Meter Socket Hub, Screw Mount, Aluminum
Special Features For Use With Meter Sockets Includes (4) Hub Screw;Thread Type NPT
accessory type Socket Hub Meter Socket Hub
dimensions 5.2500 IN X 5.2500 IN X 1.5000 IN -
for use with Meter Sockets -
Mounting Type - Screw Mount
Overall Height 1.5 in -
Overall Width 5.25 in -
package quantity 1 CA;5 PK 1 CT;10 PK
Standards Met Ul Listed UL Approval
Made in USA yes -
Brand EATON CUTLER-HAMMER Milbank MFG.
Manufacturers Part Number ARP00019CH3 A8110
Category Description Meter Socket Accessories STEEL WIRE WAY JUNCTION BOXES
Type Meter socket accessory Large Meter Socket Hub
Weight 0.5 lb 1.22 lb/EA
Application Power Distribution Metering Accessory
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat