Item Comparison: AS050, S050

Item

AS050 - 1/2" Ot Hole Seal - Nvent Hoffman

AS050
1/2" Ot Hole Seal

$17.91 Each

$179.10 (10 Each)

QTY:
Each
Add
S050 - Encl 1/2" Oil Tight Hole Seal - Eaton

S050
Encl 1/2" Oil Tight Hole Seal

$10.12 Each

$506.00 (50 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 1,288 1,805
Vendor Nvent Hoffman Eaton
Catalog Number AS050 S050
Manufacturer Number AS050 S050
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Temp. Power Panels & Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510597009 00782051442052
Weight per package 1 (lbs/each) 0.16 (lbs/each)
Description AS050 1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 In Diameter, 1 LB
S050 Encl 1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 In Diameter, 0.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.91 (Each) $10.12 (Each)
Carton/Reel $17.91 (1 Each) $10.12 (1 Each)
Standard Packaging/Reel $179.10 (10 Each) $506.00 (50 Each)
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Polyester Powder Paint
Diameter 0.88 in;22 mm 1.38 in
Size 1.38 Dia. in 1.38 In Diameter
Description 1/2" OT HOLE SEAL ENCL 1/2" OIL TIGHT HOLE SEAL
extra long description NVENT HOF AS050 Hole Seals for 0.5i B-LINE S050 50 OIL-TIGHT HOLE SEAL
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 in Diameter, 1 lb Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 in Diameter, 0.16 lb
Product Type Hole Seals For 0.5IN Conduit Oil-Tight Hole Seal
Short Description 3/4" Hole Seal, Steel, Polyester Powder Paint 3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Special Features - Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material ANSI 61 Polyester Powder Painted Steel
accessory type Hole Seal Oil-Tight Hole Seal
dimensions - X X 4.3750 IN
for use with 1/2 in Conduit Holes Meter Socket;1/2 in Conduit Holes
ip rating IP66 -
Mounting Type Panel Mount -
package quantity 10 PK 1 ct
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant Ul Listed
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number AS050 S050
Category Description STEEL JUNCTION BOXES TEMP. POWER PANELS & ACCESSORIES
Type External Mounting for Industrial Enclosures Other enclosure accessories
Weight 1 lb 0.16 lb
Application Controls and Drives; Power Distribution Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionComm
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat