Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
AS200 |
S200 |
Manufacturer Number |
AS200 |
S200 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Temp. Power Panels & Accessories
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510597603 |
00782051442304 |
Weight per package |
3 (lbs/each) |
0.38 (lbs/each) |
Description |
AS200 2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 In Diameter, 3 LB
|
S200 Encl 2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 3 In Diameter, 0.38 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.01 (Each) |
$24.58 (Each) |
Carton/Reel |
$35.01 (1 Each) |
$24.58 (1 Each) |
Standard Packaging/Reel |
$350.10 (10 Each) |
$1,229.00 (50 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Polyester Powder Paint |
|
Diameter |
2.50 in;64 mm |
3 in |
Size |
3.00 DIa. in |
3.00 In Diameter |
|
Description |
2" OT HOLE SEAL |
ENCL 2" OIL TIGHT HOLE SEAL |
extra long description |
NVENT HOF AS200 Hole Seals for 2.00 |
B-LINE S200 200 OIL-TIGHT HOLE SEAL |
Features |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut. |
Long Description |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 in Diameter, 3 lb |
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 3 in Diameter, 0.38 lb |
Product Type |
Hole Seals For 2.00IN Conduit |
Oil-Tight Hole Seal |
Short Description |
3/4" Hole Seal, Steel, Polyester Powder Paint |
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint |
Special Features |
- |
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.50 In, Material ANSI 61 Polyester Powder Painted Steel |
|
accessory type |
Hole Seal |
Oil-Tight Hole Seal |
dimensions |
- |
X X 4.3750 IN |
for use with |
2 in Conduit Holes |
Meter Socket;2 in Conduit Holes |
ip rating |
IP66 |
- |
Mounting Type |
Panel Mount |
- |
package quantity |
10 PK |
1 ct |
Standards Met |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
Ul Listed |
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
AS200 |
S200 |
|
Category Description |
STEEL JUNCTION BOXES |
TEMP. POWER PANELS & ACCESSORIES |
Type |
External Mounting for Industrial Enclosures |
Bolt on accessories |
|
|
Application |
Power Distribution; Controls and Drives |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Dis |
standard |
- |
UL Listed |