Item Comparison: ASE24X24X6, 24248SC

Item

ASE24X24X6 - 24X24X6 N1 PNTD SC - Nvent Hoffman

ASE24X24X6
24X24X6 N1 PNTD SC

$188.27 Each

$188.27 (1 Each)

QTY:
Each
Add
24248SC - Encl 24X24X8 N1 PNTD SC - Eaton

24248SC
Encl 24X24X8 N1 PNTD SC

$131.00 Each

$131.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 35 2
Vendor Nvent Hoffman Eaton
Catalog Number ASE24X24X6 24248SC
Manufacturer Number ASE24X24X6 24248 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510432904 00782051233100
Weight per package 36 (lbs/each) 43.086 (lbs/each)
Description ASE24X24X6 24X24X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
24248SC Encl 24X24X8 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $188.27 (Each) $131.00 (Each)
Carton/Reel $188.27 (1 Each) $131.00 (1 Each)
Standard Packaging/Reel $188.27 (1 Each) $131.00 (1 Each)
Cover Type Screw Cover -
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Depth 6 -
Overall Length 24 in;610 mm -
Size 24.00x24.00x6.00 in 24.00 In Width X 8.00 In Depth X 24.00 In Height
Width 24 -
Description 24X24X6 N1 PNTD SC ENCL 24X24X8 N1 PNTD SC
extra long description NVENT HOF ASE24X24X6 Pull Box 24.00 B-LINE 24248 SC SC ENC W/ KO 24X24X
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 16 Knockouts, 36 lb Eaton B-Line series Type 1 junction boxes, 24" height, 8" length, 24" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Product Type Pull Box 24.00X24.00X6.00 SC Enc W/ Ko 24X24X8
Short Description Type 1 Screw Cover Enclosure, 24 x 6 x 24 in, Painted, 16 KO -
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box Keyhole slots on cover, plated screws
Cable Entry - Knockouts
dimensions - 8.0000 IN X 24.0000 IN X 24.0000 IN
Enclosure Type Nema 1 -
Finish/Coating Polyester Powder Paint -
ip rating IP30 -
Knockouts Yes -
Mounting Type - Surface
Number of Knockouts 16 -
Overall Height 24 in;610 mm -
Overall Width 6 in;152 mm -
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number ASE24X24X6 24248 SC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Weight 36 lb -
Application Commercial;General Industrial Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional
nema rating 1 Indoor, electrical protection 1
standard - NEMA,UL 50,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat