Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
ASE24X24X6 |
24248SCNK |
Manufacturer Number |
ASE24X24X6 |
24248SCNK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510432904 |
00761515233108 |
Weight per package |
36 (lbs/each) |
34 (lbs/each) |
Description |
ASE24X24X6 24X24X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
|
24248SCNK 24X24X8 N-1 Nko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$188.27 (Each) |
$185.43 (Each) |
Carton/Reel |
$188.27 (1 Each) |
$185.43 (1 Each) |
Standard Packaging/Reel |
$188.27 (1 Each) |
$185.43 (1 Each) |
|
Cover Type |
Screw Cover |
Screw On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Depth |
6 |
- |
Overall Length |
24 in;610 mm |
24 in |
Size |
24.00x24.00x6.00 in |
24 X 24 X 8 |
Width |
24 |
- |
|
Construction |
- |
Formed from Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay in Place, Complies with UL 50 |
Description |
24X24X6 N1 PNTD SC |
24X24X8 N-1 NKO |
extra long description |
NVENT HOF ASE24X24X6 Pull Box 24.00 |
UNT 24248SCNK 24.00 X 24.00 X 8.00I |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
- |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 16 Knockouts, 36 lb |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height, 34 lb |
Product Type |
Pull Box 24.00X24.00X6.00 |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw Cover Enclosure, 24 x 6 x 24 in, Painted, 16 KO |
Type 1 Screw On Enclosure, 24 x 8 x 24 in, Powder Coated, No KO |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
|
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Polyester Powder Paint |
Powder Coated |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
Number of Knockouts |
16 |
- |
Overall Height |
24 in;610 mm |
24 in |
Overall Width |
6 in;152 mm |
8 in |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity |
Manufacturers Part Number |
ASE24X24X6 |
24248SCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Screw Cover Pull Box |
|
|
Application |
Commercial;General Industrial |
Industrial |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
UL |