Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TCI143 |
B0X40 |
Manufacturer Number |
TCI143 |
BOX40 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121719 - Strain reliefs
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00040893646510 |
00785007996166 |
Weight per package |
0.065 (lbs/each) |
0.133 (lbs/each) |
Description |
TCI143 Dusttight Grip 0.40-0.54" 1/2"NPT Ins
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1/2 In Size, 0.40 to 0.54 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size
|
B0X40 Box Conn SNG Weave .4-.54 Dia
Strain Relief Grip, 0.400 to 0.540 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.11525 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.85 (Each) |
$28.04 (Each) |
Carton/Reel |
$23.85 (1 Each) |
$28.04 (1 Each) |
Standard Packaging/Reel |
$1,192.50 (50 Each) |
$560.78 (20 Each) |
|
Material |
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) |
- |
|
|
Construction |
- |
Various Types of Pulling, Support and Strain Relief Grips |
Description |
DUSTTIGHT GRIP 0.40-0.54" 1/2"NPT INS |
BOX CONN SNG WEAVE .4-.54 DIA |
extra long description |
EWD TCI143 DustTight Grip 0.40-0.54 |
P&S BOX40 BOX CONN SNG WEAVE .4-.54 |
Features |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.400-0.540. |
Long Description |
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1/2 in Size, 0.40 to 0.54 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size |
Strain Relief Grip, 0.400 to 0.540 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.11525 lb |
Product Type |
Dust Tight Grip |
Box Conn SNG Weave .4-.54 Dia |
Short Description |
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), ½ in;12.7 mm |
1/2" Strain Relief Grip, .400-.540 DIA RANGE |
Special Features |
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction |
Various Types of Pulling, Support and Strain Relief Grips |
|
Cable Size |
- |
NPT Size: 1/2; Cable Dia. Range: 0.400-0.540 |
Cable Type |
- |
Various Types of Electrical Conductor/Cable |
Cable/Cord Size |
0.40 to 0.54 in |
0.400 to 0.540 in |
Connection Type |
Straight Male NPT |
Straight Male NPT |
dimensions |
0.9220 IN X 1.0340 IN X 8.1770 IN |
- |
for use with |
- |
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers |
includes |
- |
Insulated Bushing |
load |
- |
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. |
package quantity |
1 ct |
1 CT;20 PK |
Standards Met |
UL Listed;CSA Certified |
UL/CSA Certified Approval;ECCN: EAR99 |
Thread Size |
1/2 in;12.7 mm |
1/2 in |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TCI143 |
BOX40 |
sub brand |
Arrow Hart |
Pass & Seymour |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Strain relief dust tight grip |
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight |
|
|
Application |
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers |
Industrial |
Capacity |
- |
Various Cable Diameter Ranges |
Mounting |
- |
Consult the Factory for Mounting Recommendations |
standard |
CSA Certified |
UL/CSA Approval (consult factory) |