Item Comparison: B0X52, TCI254

Item

B0X52 - Box Conn SNG Weave .52-.73 Dia - Legrand-Pass & Seymour

B0X52
Box Conn SNG Weave .52-.73 Dia

$31.253 Each

$312.53 (10 Each)

QTY:
Each
Add
TCI254 - Dusttight Grip 0.52-0.73" 3/4"NPT Ins - Eaton

TCI254
Dusttight Grip 0.52-0.73" 3/4"NPT Ins

$45.45 Each

$4,545.00 (100 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,597 1,685
Vendor Legrand-Pass & Seymour Eaton
Catalog Number B0X52 TCI254
Manufacturer Number BOX52 TCI254
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121722 - Wire and cable pulling device 39121719 - Strain reliefs
UPC/EAN/GTIN 00785007996173 00040893646527
Weight per package 0.23 (lbs/each) 0.16 (lbs/each)
Description B0X52 Box Conn SNG Weave .52-.73 Dia
Strain Relief Grip, 0.520 to 0.730 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.19444 LB
TCI254 Dusttight Grip 0.52-0.73" 3/4"NPT Ins
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 In Size, 0.52 to 0.73 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.25 (Each) $45.45 (Each)
Carton/Reel $31.25 (1 Each) $45.45 (1 Each)
Standard Packaging/Reel $312.53 (10 Each) $4,545.00 (100 Each)
Material - Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Size - 3/4 in;19 mm
Construction Various Types of Pulling, Support and Strain Relief Grips -
Description BOX CONN SNG WEAVE .52-.73 DIA DUSTTIGHT GRIP 0.52-0.73" 3/4"NPT INS
extra long description P&S BOX52 BOX CONN SNG WEAVE .52-.7 EWD TCI254 DustTight Grip 0.52-0.73
Features Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730". Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description Strain Relief Grip, 0.520 to 0.730 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size, 0.19444 lb Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 in Size, 0.52 to 0.73 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size
Product Type Box Conn SNG Weave .52-.73 Dia Dust Tight Grip
Short Description 3/4" Strain Relief Grip, .520-.730 DIA RANGE Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), ¾ in;19 mm
Special Features Various Types of Pulling, Support and Strain Relief Grips Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
Cable Size NPT Size: 3/4; Cable Dia. Range: 0.520-0.730 -
Cable Type Various Types of Electrical Conductor/Cable -
Cable/Cord Size 0.520 to 0.730 in 0.52 to 0.73 in
Connection Type Straight Male NPT Straight Male NPT
dimensions - 1.3900 IN X 1.3900 IN X 10.2000 IN
for use with Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers -
includes Insulated Bushing -
load Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. -
package quantity 1 CT;10 PK 1 CT;100 PK
Standards Met UL/CSA Certified Approval;ECCN: EAR99 UL Listed;CSA Certified
Thread Size 3/4 in 3/4 in;19 mm
Made in USA - yes
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number BOX52 TCI254
sub brand Pass & Seymour Arrow Hart
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight Strain relief dust tight grip
Weight 0.19444 lb -
Application Industrial Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
Capacity Various Cable Diameter Ranges -
Mounting Consult the Factory for Mounting Recommendations -
standard UL/CSA Approval (consult factory) CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat