Item Comparison: TCI497, B0X94

Item

TCI497 - Dusttight Grip 0.94-1.25" 1.25"NPT Ins - Eaton

TCI497
Dusttight Grip 0.94-1.25" 1.25"NPT Ins

$55.92 Each

$3,522.96 (63 Each)

QTY:
Each
Add
B0X94 - Box Conn SNG Weave .94-1.25 Diater - Legrand-Pass & Seymour

B0X94
Box Conn SNG Weave .94-1.25 Diater

$42.66 Each

$341.28 (8 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 138 98
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TCI497 B0X94
Manufacturer Number TCI497 BOX94
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121719 - Strain reliefs 39121722 - Wire and cable pulling device
UPC/EAN/GTIN 00040893646541 00785007996197
Weight per package 0.24 (lbs/each) 0.5638 (lbs/each)
Description TCI497 Dusttight Grip 0.94-1.25" 1.25"NPT Ins
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 In Size, 0.94 to 1.25 In Cable/Cord Size, Straight Male NPT Connection, 1-1/4 In Thread Size, 0.0038 LB/Ea
B0X94 Box Conn SNG Weave .94-1.25 Diater
Wide Range, Straight Male, Dust Tight Grips. 1 1/4 NPT, 0.940-1.250.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.92 (Each) $42.66 (Each)
Carton/Reel $55.92 (1 Each) $42.66 (1 Each)
Standard Packaging/Reel $3,522.96 (63 Each) $341.28 (8 Each)
Material Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) -
Color Gray -
Size 1-14 in;31.8 mm -
Construction - Various Types of Pulling, Support and Strain Relief Grips
Description DUSTTIGHT GRIP 0.94-1.25" 1.25"NPT INS BOX CONN SNG WEAVE .94-1.25 DIATER
extra long description EWD TCI497 DustTight Grip 0.94-1.25 P&S BOX94 BOX CONN SNG WEAVE .94-1.
Features Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. -
Long Description Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 in Size, 0.94 to 1.25 in Cable/Cord Size, Straight Male NPT Connection, 1-1/4 in Thread Size, 0.0038 lb/EA Wide range, Straight male, Dust tight grips. 1 1/4 NPT, 0.940-1.250.
Product Type Dust Tight Grip Box Conn SNG Weave .94-1.25 Diater
Short Description Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), 1-14 in;31.8 mm;63 PK -
Special Features Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing.
Cable Size - NPT Size: 1-1/4; Cable Dia. Range: 0.940-1.250
Cable Type - Various Types of Electrical Conductor/Cable
Cable/Cord Size 0.94 to 1.25 in -
Connection Type Straight Male NPT -
dimensions 2.1280 IN X 2.1280 IN X 14.9000 IN -
load - Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
package quantity 1 CT;63 PK -
Standards Met UL Listed;CSA Certified -
Thread Size 1-1/4 in;31.8 mm -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TCI497 BOX94
sub brand Arrow Hart Pass & Seymour
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Strain relief dust tight grip Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight
Weight 0.0038 lb/EA -
Application Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers Industrial
Capacity - Various Cable Diameter Ranges
Mounting - Consult the Factory for Mounting Recommendations
standard CSA Certified UL/CSA Approval (consult factory)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat