Nacogdoches |
323 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B114RUPC |
EZ14S0 |
Manufacturer Number |
B114RUPC |
EZ14SO |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006107 |
00088700019843 |
Weight per package |
0.125 (lbs/each) |
0.26 (lbs/each) |
Description |
B114RUPC 1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
|
EZ14S0 Ez 14 Cu-In. 1G Old Work
1-Gang 14 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$2.27 (Each) |
Carton/Reel |
$113.46 (50 Each) |
$2.27 (1 Each) |
Standard Packaging/Reel |
$113.46 (50 Each) |
$113.46 (50 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
2.74 in;69.5 mm |
- |
Length |
4.3 in;109.2 m |
- |
Size |
- |
1-Gang |
Width |
2.25 in;57.2 mm |
- |
|
Construction |
- |
old work |
Description |
1G N MBLUE WORKBOX&EARS 14CUIN |
EZ 14 CU-IN. 1G OLD WORK |
extra long description |
ABB B114R-UPC 1 G OLD WO BX W/2 CLA |
CTX EZ14SO 14 CU IN SINGLE GANG OLD |
Features |
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps |
CANTEX EZ14SO EZ BOX is a 1-Gang 14 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 1-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective. |
Long Description |
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100 |
1-Gang 14 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray |
Product Type |
1 G Old Wo BX W/2 Clamp |
14 Cu In Single Gang Oldwk Box |
Short Description |
Old Work Box, PVC, Blue, 14 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
wing tabs |
|
Cable Entry |
- |
4 integral wire clamps |
installation type |
- |
Old Work |
Knockouts |
Yes |
- |
Mounting Type |
- |
flanges |
package quantity |
50 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B114R-UPC |
EZ14SO |
sub brand |
Carlon(R) |
EZ BOX® |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
1-gang low voltage old work switch & outlet box |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
1-gang old work switch & outlet box |
Capacity |
14 cu.in |
- |
Mounting |
- |
flanges |
standard |
UL E11461 |
UL, 2 hour fire-rated |