Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
B1512 |
SCH12 |
Manufacturer Number |
B1512 |
SCH12 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00781011631543 |
00782856252122 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
B1512 SPRG 1/2" - 3/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
|
SCH12 Steel 3/4" Emt or 1/2" Rigid Cond Clamp
SCH1 Single Piece Strut Clamp For Conduit, 0.57"0.92" Od, 3/4" Emt, 1/2" Rigid/Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$2.00 (Each) |
Carton/Reel |
$2.38 (1 Each) |
$199.75 (100 Each) |
Standard Packaging/Reel |
$238.00 (100 Each) |
$199.75 (100 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
N/A |
Electro-galvanized |
|
Size |
1/2 In (Rigid), 3/4 In (EMT) |
- |
|
Construction |
ONE PIECE |
- |
Description |
SPRG 1/2" - 3/4" PIPE CLAMP |
STEEL 3/4" EMT OR 1/2" RIGID COND CLAMP |
extra long description |
B-LINE B1512 CONDUIT STRUT CLAMP, 3 |
NVENT EFS SCH12 CLAMP,STRUT,ONE PIE |
Features |
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel |
- |
Long Description |
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Conduit size EMT: 0.75", Rigid: 0.5", Conduit strut clamps, 200 lbs load capacity, Pre-galvanized |
SCH1 Single Piece Strut Clamp for Conduit, 0.57"0.92" OD, 3/4" EMT, 1/2" Rigid/Pipe |
Product Type |
Conduit Strut Clamp, 3/4" Emt, 1/2" Rigid, Wo Saddle |
Clamp, Strut, One Piece 3/4EMT 1 |
Short Description |
- |
SCH1 Single Piece Strut Clamp |
Special Features |
Static Load Capacity 200 Lb |
CLAMP,STRUT,ONE PIECE 3/4EMT 1/2 RIGID |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
B1512 |
SCH12 |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Conduit Strut Clamp |
Strut |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration |
Mounting |
CHANNEL |
- |
standard |
UL/cUL Listed |
cULus® |