Nacogdoches |
6,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Buchanan |
Catalog Number |
B1B |
B1250JR |
Manufacturer Number |
B1-B |
B1-250JR |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451923 |
00781789451916 |
Weight per package |
1.7 (lbs/each) |
1 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
B1250JR B-Cap Wire Connector, Model B1 Yellow, 250/Jar
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
|
|
Minimum Order QTY |
500 Units |
250 Units |
Unit/Foot |
$0.09 (Cap) |
$0.18 (Cap) |
Carton/Reel |
$45.58 (500 Caps) |
$45.42 (250 Caps) |
Standard Packaging/Reel |
$455.80 (5000 Caps) |
$181.70 (1000 Caps) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant Polypropelene |
Number of Conductors |
2 to 6 |
2 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
Yellow (Handle) |
Insulation Material |
- |
Polypropylene |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 250/JAR |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
IDEAL B1-250JR B-CAP B1 YELLOW, 250 |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Wire Connector, #22 AWG;0.34 mm2 Conductor Size, #10 AWG;6.00 mm2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V |
Product Type |
Wire Connector |
Wire Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Wire Connector, Insulated600 V, 250JA |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Easily Removed for Repeat Usage on Same Size or Larger Wire Combinations |
|
for use with |
- |
Insulating;Joining;More Conductors |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(3) #12 AWG |
#10 AWG;6.00 mm2 |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V |
Minimum Conductor Size |
(2) #20 AWG |
#22 AWG;0.34 mm2 |
package quantity |
500 BG |
250 JA |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
CSA Certified C22.2 #188;UL Listed 486C;RoHS Compliant;CE |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
B1-B |
B1-250JR |
sub brand |
B-Cap(R) |
B-Cap(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |