Item Comparison: B1B, WCYC

Item

B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
WCYC - Yellow Wire Connector - Nsi

WCYC
Yellow Wire Connector

$0.18934 Each

$18.93 (100 Each)

QTY:
Each
Add
Nacogdoches 5,500 0
All Stores 257,500 19,300
Vendor Buchanan Nsi
Catalog Number B1B WCYC
Manufacturer Number B1-B WC-Y-C
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451923 00662381361578
Weight per package 1.7 (lbs/each) 0.46 (lbs/each)
Description B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
WCYC Yellow Wire Connector
Twist-On Wire Connector, (3) #20 Awg Conductor Size, (1) #10 Awg;(2) #14 Awg;(1) #16 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 In Overall Width, 0.969 In Overall Height, 600 V, 0.46 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.09 (Cap) $0.19 (Each)
Carton/Reel $45.58 (500 Caps) $0.19 (1 Each)
Standard Packaging/Reel $455.80 (5000 Caps) $18.93 (100 Each)
Material Flame-retardant Polypropelene Thermoplastic
Number of Conductors 2 to 6 1
Terminal Type - Twist-On
Voltage Rating 600 600 V
Color Yellow Yellow
Conductor Material - Copper
Finish - Thermoplastic
Insulation Color Yellow Yellow
Insulation Material - Thermoplastic
Depth - .236
Height - .969
Size - H=.969 - W=.551 - ID=.236
Description B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG YELLOW WIRE CONNECTOR
extra long description IDEAL B1-B B-CAP B1 YELLOW, 500 BAG NSI WC-Y-C Easy-Twist Yellow - Cart
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Standard Yellow Easy Twist, 22-10 AWG - Carton Of 100.
Long Description Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb Twist-On Wire Connector, (3) #20 AWG Conductor Size, (1) #10 AWG;(2) #14 AWG;(1) #16 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 in Overall Width, 0.969 in Overall Height, 600 V, 0.46 lb
Product Type Wire Connector Twist-On Wire Connector
Short Description Wire Connector, Yellow, 22 - 10 AWG, 500 per bag Twist-On Wire Connector, Thermoplastic, Yellow, 22 to 14 AWG, 100 per carton
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Insulated/Non-Insulated - Insulated
Maximum Conductor Size (3) #12 AWG (1) #10 AWG;(2) #14 AWG;(1) #16 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V
Minimum Conductor Size (2) #20 AWG (3) #20 AWG
Overall Height - 0.969 in
Overall Width - 0.236 in
package quantity 500 BG 1000 CA
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Warranty - 1 YEAR
Wire Type - COPPER
Made in USA yes yes
Brand Ideal Nsi Industries
Manufacturers Part Number B1-B WCYC
sub brand B-Cap(R) Easy-Twist(TM)
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - Standard Wire Connectors
minimum qty 500 100
Weight 0.0034 lb 0.46 lb
Application Insulating or Joining 1 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA C22.2 #188, UL 486C Listed, RoHS UL 486C
Temperature Rating - 105 C
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat