Item Comparison: WWCYD, B1B

Item

WWCYD - Yel Winged Wire Conn - Nsi

WWCYD
Yel Winged Wire Conn

$0.08585 Each

$3,004.75 (35000 Each)

QTY:
Each
Add
B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag - Buchanan

B1B
B-Cap Wire Connector, Model B1 Yellow, 500/Bag

$0.09116 Cap

$455.80 (5000 Caps)

QTY:
Caps
Add
Nacogdoches 0 5,000
All Stores 665,000 265,000
Vendor Nsi Buchanan
Catalog Number WWCYD B1B
Manufacturer Number WWC-Y-D B1-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC 31201502 - Electrical insulating tape 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381141064 00781789451923
Weight per package 143.8 (lbs/each) 1.7 (lbs/each)
Description WWCYD Yel Winged Wire Conn
The Easy-Twist WWC-Y-D Bulk 35, 000-Count Fibre Drum Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Minimum Order QTY 35000 Units 500 Units
Unit/Foot $0.09 (Each) $0.09 (Cap)
Carton/Reel $0.09 (1 Each) $45.58 (500 Caps)
Standard Packaging/Reel $3,004.75 (35000 Each) $455.80 (5000 Caps)
Material Thermoplastic Flame-retardant Polypropelene
Number of Conductors 1 2 to 6
Voltage Rating 600 V 600
Color Yellow Yellow
Finish Thermoplastic -
Insulation Color - Yellow
Size H=1.01 - W=.717 - ID=.252 -
Description YEL WINGED WIRE CONN B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG
extra long description NSI WWC-Y-D WW Silicone Rubber Tape IDEAL B1-B B-CAP B1 YELLOW, 500 BAG
Features Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description The Easy-Twist WWC-Y-D Bulk 35,000-Count Fibre Drum of Yellow Winged Wire Connectors are designed for use on copper wires in the 18-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105Ëš Celsius (221Ëš Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb
Product Type WW Silicone Rubber Tape 1 X 30 X .020 Wire Connector
Short Description - Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features Winged Yellow Wire Connector - 35,000 Pcs Drum Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size - (3) #12 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size - (2) #20 AWG
package quantity - 500 BG
Standards Met - CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Warranty 1 YEAR -
Wire Type CU Wire Only -
Made in USA - yes
Brand NSi Ideal
Manufacturers Part Number WWC-Y-D B1-B
sub brand Easy Twist B-Cap(R)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
Type Winged Wire Connectors -
minimum qty 35000 500
Weight - 0.0034 lb
Application Splicing Wire Insulating or Joining 1 or more conductors
environmental conditions 105 C Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard UL 486C CSA C22.2 #188, UL 486C Listed, RoHS
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Caps
Add

Begin Live Chat