Item Comparison: B2009PAZN, B2009PA34

Item

B2009PAZN - BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2009PAZN
BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp

$4.1055 Each

$410.55 (100 Each)

QTY:
Each
Add
B2009PA34 - BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2009PA34
BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp

$4.1055 Each

$410.55 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18,220 18,220
Vendor Eaton Eaton
Catalog Number B2009PAZN B2009PA34
Manufacturer Number B2009PAZN B2009PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610241 00781011610241
Weight per package 0.15 (lbs/each) 0.15 (lbs/each)
Description B2009PAZN BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 2.6080" L X 1.25" W, Steel
B2009PA34 BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3/4 In Size, 0.15 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.11 (Each) $4.11 (Each)
Carton/Reel $4.11 (1 Each) $4.11 (1 Each)
Standard Packaging/Reel $410.55 (100 Each) $410.55 (100 Each)
Material 14 Gauge Low Carbon Steel Low Carbon Steel
Finish Pre-Galvanized PVC Coated
Size 3/4 in 3/4 in
Construction TWO PIECE TWO PIECE
Description BLTF 3/4" PA ZINC PLATE RIGID PIPE CLAMP BLTF 3/4" PA ZINC PLATE RIGID PIPE CLAMP
extra long description B-LINE B2009PAZN 3/4" PIPE/CONDUIT B-LINE B2009PAZN 3/4" PIPE/CONDUIT
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 2.6080" L x 1.25" W, Steel Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3/4 in Size, 0.15 lb/EA
Product Type 3/4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3/4", ZN PLTD Pre-Assembled Pipe Clamp
Short Description - Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 3/4 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
dimensions 2.6080 IN X 1.2500 IN X 0.0705 IN 2.6080 IN X 1.2500 IN X 0.0705 IN
for use with - Pipe Conduit
package quantity - 1 CT;100 PK
Made in USA - yes
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B2009PAZN B2009PA ZN
sub brand - Bolted Framing
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status - Inactive
Weight - 0.15 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Strut System
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat