Item Comparison: B21, 512B0X

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
512B0X - Red Wire Connector (100/Pouch) - 3M

512B0X
Red Wire Connector (100/Pouch)

$0.00 Each

$0.00 (1000 Each)

Call nearest store for Item Price
Nacogdoches 2,400 0
All Stores 140,300 500
Vendor Buchanan 3M
Catalog Number B21 512B0X
Manufacturer Number B2-1 512-POUCH
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451879 00054007081616
Weight per package 0.77 (lbs/each) 0.009 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
512B0X Red Wire Connector (100/Pouch)
Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.31 (Cap) $0.00 (Each)
Carton/Reel $30.59 (100 Caps) $0.00 (1 Each)
Standard Packaging/Reel $305.90 (1000 Caps) $0.00 (1000 Each)
connection - Wire
Material Flame-retardant Polypropelene -
Number of Conductors 2 to 6 -
Voltage Rating 600 -
Color Red Red Safety
Insulation Color Red Red
Size - 22 - 8 AWG
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX RED WIRE CONNECTOR (100/POUCH)
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX 3M 512-POUCH Red Spring Connector (
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de -
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Product Type Wire Connector Wire Connector
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag Wire Connector, Red, 100 Pouch;1 CT;1000 PK
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations -
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #18 AWG -
package quantity 100 BX 100 Pouch;1 CT;1000 PK
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Made in USA yes -
Brand Ideal Minnesota Mining (3M)
Manufacturers Part Number B2-1 512B0X
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - Spring Connector
minimum qty 100 100
Status - Inactive
Weight 0.01 lb -
Application Insulating or Joining 1 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA C22.2 #188, UL 486C Listed, RoHS UL, IEC, and CSA
 
QTY:
Caps
Add
Call nearest store for Item Price

Begin Live Chat