Item Comparison: B21, B2350JR

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
B2350JR - B-Cap Wire Connector, Model B2 Red, 350/Jar - Buchanan

B2350JR
B-Cap Wire Connector, Model B2 Red, 350/Jar

$0.2482 Each

$521.22 (2100 Each)

QTY:
Each
Add
Nacogdoches 2,400 0
All Stores 140,300 6,300
Vendor Buchanan Buchanan
Catalog Number B21 B2350JR
Manufacturer Number B2-1 B2-350JR
Category Connecting Materials - Electrical Fixture Conn ( Nuts Solderless Connectors - Large Terminals & Connectors
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451879 00781789452005
Weight per package 0.77 (lbs/each) 0.0073 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
B2350JR B-Cap Wire Connector, Model B2 Red, 350/Jar
Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B2
Minimum Order QTY 100 Units 350 Units
Unit/Foot $0.31 (Cap) $0.25 (Each)
Carton/Reel $30.59 (100 Caps) $86.87 (350 Each)
Standard Packaging/Reel $305.90 (1000 Caps) $521.22 (2100 Each)
Material Flame-retardant Polypropelene Flame-retardant Polypropelene
Number of Conductors 2 to 6 2 to 6
Voltage Rating 600 600
Color Red Red
Insulation Color Red -
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX B-CAP WIRE CONNECTOR, MODEL B2 RED, 350/JAR
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX IDEAL B2-350JR B-CAP B2 RED, 350 JA
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Buchanan, Wire Connector, B-CAP, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: B2
Product Type Wire Connector B-Cap B2 Red, 350 Jar
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations 1,000V Maximum In Fixtures And Signs;Deep Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Easily Removed For Repeat Usage On Same Size Or Larger Wire Combinations;Features: Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations;Green-B Designed For Making Ground Connections And Bonding Non-Metallic Sheathed Cable;Live-Action Spring Expands To Accept Wire Shape And Size No Pre-Twisting Required;Model Number: B2;Square-Wire Spring T
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #18 AWG -
package quantity 100 BX -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Made in USA yes -
Brand Ideal Buchanan
Manufacturers Part Number B2-1 B2-350JR
sub brand B-Cap(R) B-CAP®
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
minimum qty 100 350
Weight 0.01 lb -
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat