Item Comparison: B21, WT6B

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
WT6B - Wiretwist Wire Connector, WT6 Red, 250/Bag - Buchanan

WT6B
Wiretwist Wire Connector, WT6 Red, 250/Bag

$0.11678 Each

$583.90 (5000 Each)

QTY:
Each
Add
Nacogdoches 2,400 0
All Stores 141,500 4,000
Vendor Buchanan Buchanan
Catalog Number B21 WT6B
Manufacturer Number B2-1 WT6-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451879 00781789610092
Weight per package 0.77 (lbs/each) 1.55 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
WT6B Wiretwist Wire Connector, WT6 Red, 250/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number Of Conductors: 1 to 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT6
Minimum Order QTY 100 Units 250 Units
Unit/Foot $0.31 (Cap) $0.12 (Each)
Carton/Reel $30.59 (100 Caps) $583.90 (5000 Each)
Standard Packaging/Reel $305.90 (1000 Caps) $583.90 (5000 Each)
Material Flame-retardant Polypropelene Flame-retardant Polypropelene
Number of Conductors 2 to 6 1 to 5
Voltage Rating 600 600
Color Red Red
Insulation Color Red -
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX WIRETWIST WIRE CONNECTOR, WT6 RED, 250/BAG
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX IDEAL WT6-B WIRE-TWIST CONN.,RED,BA
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 8 AWG, 2/14 AWG Min, 4/12 AWG MAX, Number Of Conductors: 1 to 5, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT6
Product Type Wire Connector Wire-Twist Conn., Red, Bag 250
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations 1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating A Secure Pressure Grip;Model Number: WT6;Ribbed Cap Provides Positive Grip For Fast, Easy Installation;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 Degree C (221 Degree F);UL 486C Listed And CSA 22.2 #188 Certified
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #18 AWG -
package quantity 100 BX -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Made in USA yes -
Brand Ideal Buchanan
Manufacturers Part Number B2-1 WT6-B
sub brand B-Cap(R) WireTwist
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
minimum qty 100 250
Weight 0.01 lb -
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat