Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2208PA12 |
B2208PAZN |
Manufacturer Number |
B2208PA ZN |
B2208PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011604141 |
00781011604141 |
Weight per package |
0.11 (lbs/each) |
0.12 (lbs/each) |
Description |
B2208PA12 BLTD 1/2" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
|
B2208PAZN BLTD 1/2" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.40 (Each) |
$1.40 (Each) |
Carton/Reel |
$1.40 (1 Each) |
$1.40 (1 Each) |
Standard Packaging/Reel |
$1.40 (1 Each) |
$140.49 (100 Each) |
|
Material |
Low Carbon Steel |
16 Gauge Low Carbon Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Size |
1/2 in;15 mm |
1/2 in |
Thickness |
16 ga;1.5 mm |
- |
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP |
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP |
extra long description |
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI |
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 ga Thickness, 1/2 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 11 lb |
Eaton B-Line series multi-grip and offset pipe clamp, 0.0625" H x 2.1560" L x 1.25" W, Steel, 400 Lbs load cap |
Product Type |
Pre-Assembled Pipe Clamp |
1/2"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in;15 mm |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 to 0.875 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 To 0.875 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
|
dimensions |
2.1560 IN X 1.2500 IN X 0.0625 IN |
2.1560 IN X 1.2500 IN X 0.0625 IN |
for use with |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
- |
package quantity |
1 CT;100 PK |
- |
|
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B2208PAZN |
B2208PAZN |
sub brand |
Bolted Framing |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Multi-grip and offset pipe clamp |
Multi-grip and offset pipe clamp |
|
|
|
Application |
Strut System |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) |
- |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |