Item Comparison: B2211PA114, B2211PAZN

Item

B2211PA114 - BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp - Eaton

B2211PA114
BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp

$2.8663 Each

$2.87 (1 Each)

QTY:
Each
Add
B2211PAZN - BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp - Eaton

B2211PAZN
BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp

$2.8663 Each

$286.63 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20,376 20,376
Vendor Eaton Eaton
Catalog Number B2211PA114 B2211PAZN
Manufacturer Number B2211PA ZN B2211PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Strut Straps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011604448 00781011604448
Weight per package 0.15 (lbs/each) 0.16 (lbs/each)
Description B2211PA114 BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1-1/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 15 LB
B2211PAZN BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 3.0310" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.87 (Each) $2.87 (Each)
Carton/Reel $2.87 (1 Each) $2.87 (1 Each)
Standard Packaging/Reel $2.87 (1 Each) $286.63 (100 Each)
Material Low Carbon Steel 14 Gauge Low Carbon Steel
Finish Zinc Plated Pre-Galvanized
Size 1-1/4 in;32 mm 1-1/4 in
Thickness 14 ga;1.9 mm -
Construction TWO PIECE TWO PIECE
Description BLTF 1-1/4" ZN PLT PA UNV PIPE CLAMP BLTF 1-1/4" ZN PLT PA UNV PIPE CLAMP
extra long description B-LINE B2211PAZN 1 1/4" MULTI-GRIP B-LINE B2211PAZN 1 1/4" MULTI-GRIP
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1-1/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 15 lb Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 3.0310" L x 1.25" W, Steel, 400 Lbs load cap, Pipe clamp for thinwall (EMT)
Product Type Pre-Assembled Pipe Clamp 1 1/4" Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/4 in;32 mm -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.500 to 1.691 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.500 To 1.691 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
dimensions 3.0310 IN X 1.2500 IN X 0.0677 IN 3.0310 IN X 1.2500 IN X 0.0677 IN
for use with Thin Wall (EMT), IMC, Rigid Conduit or Pipe -
package quantity 1 CT;100 PK -
Made in USA yes -
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B2211PAZN B2211PAZN
sub brand Bolted Framing -
Category Description STRUT STRAPS STRUT STRAPS
Type Multi-grip and offset pipe clamp Multi-grip and offset pipe clamp
Status Inactive -
Weight 15 lb;6.8 kg -
Application Strut System Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) -
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat