Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B225RUPC |
S232W |
Manufacturer Number |
B225RUPC |
S232W |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481006152 |
00785007207187 |
Weight per package |
0.25 (lbs/each) |
0.2872 (lbs/each) |
Description |
B225RUPC 2G NM Blue Workbox&Ears 25cuin
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
|
S232W PL BX 2G 32 Cu In W/QC SWG BRKT Ow (M50)
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 Cu.In Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.12 (Each) |
$9.14 (Each) |
Carton/Reel |
$153.59 (30 Each) |
$456.98 (50 Each) |
Standard Packaging/Reel |
$153.59 (30 Each) |
$456.98 (50 Each) |
|
insulation |
- |
Flush |
Material |
PVC |
Thermoplastic |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
2.78 in;70.7 mm |
2.87 in |
Length |
3.8 in;96.5 mm |
3.75 in |
Size |
- |
3.75 x 2.25 x 2.87 |
Width |
2.9 in;73.7 mm |
2.25 in |
|
Construction |
- |
Thermoplastic |
Description |
2G NM BLUE WORKBOX&EARS 25CUIN |
PL BX 2G 32 CU IN W/QC SWG BRKT OW (M50) |
extra long description |
ABB B225R-UPC 2G 25 CU IN OLD WORK |
P&S S232W PL BX 2G 32 CU IN W/QC SW |
Features |
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps |
Double Gang, Old Work Switch and Outlet box with swing-bracket for mounting, adjusts from 1 1/4" to 1/8". It has four Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack. |
Long Description |
Old Work Box, PVC Material, Blue, 25 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 3.8 in Length, 2.9 in Width, 2.78 in Height, 25 lb/100 |
Old Work Switch & Outlet Box, ThermoPlastic, Gray, 32 cu.in Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.29 lb/EA |
Product Type |
2G 25 Cu In Old Work Box |
Old Work Switch & Outlet Box |
Short Description |
Old Work Box, PVC, Blue, 25 cu.in |
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 cu.in |
Special Features |
PVC construction for easier installation, greater performance and lower installation cost |
Quick/Click feature secures devices quickly |
|
Cable Entry |
- |
No |
Knockout Size |
1/2 in |
- |
Knockouts |
Yes |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
1 |
- |
number of outlet |
- |
2 |
Number of Outlets |
- |
2 |
package quantity |
30 CT |
10 CT;50 PK |
Standards Met |
UL E11461 Listed |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B225R-UPC |
S2-32-W |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Plastic Box |
|
Weight |
25 lb/100 |
0.29 lb/EA |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Wall Box |
Capacity |
25 cu.in |
32 cu.in |
Mounting |
- |
WALL MOUNT |
standard |
UL E11461 |
UL Listed |