Nacogdoches |
128 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B232ACP |
2300N |
Manufacturer Number |
B232ACP |
2300-N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
-
|
UPC/EAN/GTIN |
00034481158851 |
08533912125 |
Weight per package |
0.25 (lbs/each) |
0.58 (lbs/each) |
Description |
B232ACP 2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
|
2300N 2G Wall Box - Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 2300-N Model, 32.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3 In Width, 3-3/4 In Height, 29 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$2.54 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$122.10 (48 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$122.10 (48 Each) |
|
Material |
PVC |
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
- |
3 INCH |
Height |
3.04 in;77.2 mm |
3-3/4 in |
Length |
4.01 in;101.8 mm |
4 in |
Width |
3.69 in;93.6 mm |
3 in |
|
Additional Information |
- |
Color Beige/Tan; Material Plated Carbon Steel (Nail), PVC (Speed Clamp); Application Residential |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
2G ZIP BX W/NAILS-CONTRACT PK |
2G WALL BOX - NAIL ON |
extra long description |
ABB B232ACP TWO GANG ZIP BX W/NAILS |
GANGABLE, WALL, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4 INCH; 3-3/4 INCH; 3 INCH; 2 GANG(S); UL 514C APPROVAL; (2) ANGLED MID NAILS MOUNTING; 50 STANDARD PACKAGE; 32.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL PLATED CARBON STEEL (NAIL), PVC (SPEED CLAMP); APPLICATION RESIDENTIAL; 2300-N MODEL |
Features |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100 |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 2300-N Model, 32.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3 in Width, 3-3/4 in Height, 29 lb |
Product Type |
Zip Box |
Switch and Receptacle Box |
Short Description |
Zip Box, PVC, Blue, 32 cu.in |
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp), Beige/Tan, 32.5 cu.in |
Special Features |
- |
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls |
|
Cable Entry |
- |
Non-Metallic Speed Clamp |
Cable Entry Type |
- |
Non-Metallic Speed Clamp |
Device Mounting Holes |
- |
Tapped |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockout Size |
1/2 in |
- |
Knockouts |
Yes |
- |
Mounting Type |
Mounting Ears And Captive Nails |
Angled Mid Nail |
package quantity |
50 CT |
50 PK |
Standards Met |
- |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B232ACP |
2300-N |
Model |
- |
2300-N |
sub brand |
Carlon(R) |
FiberglassBox(TM) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Two-Gang Nail-On New Work Outlet Box |
Gangable, Wall, New Work |
|
|
Standard Package |
- |
50 FT |
Weight |
25 lb/100 |
29 lb |
|
Application |
- |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
32 cu.in |
32.5 cu.in |
Mounting |
Mounting Ears and Captive Nails |
(2) Angled Mid Nails |
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
Call nearest store for Item Price
|