Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B232ACP |
B232AUPC |
Manufacturer Number |
B232ACP |
B232AUPC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481158851 |
00034481006169 |
Weight per package |
0.25 (lbs/each) |
0.27 (lbs/each) |
Description |
B232ACP 2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
|
B232AUPC 2G NM Blue Nailbox 32cuin
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$1.07 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$53.29 (50 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$53.29 (50 Each) |
|
Material |
PVC |
Non-Metallic |
Number of Gangs |
2 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3.04 in;77.2 mm |
- |
Length |
4.01 in;101.8 mm |
- |
Width |
3.69 in;93.6 mm |
- |
|
Description |
2G ZIP BX W/NAILS-CONTRACT PK |
2G NM BLUE NAILBOX 32CUIN |
extra long description |
ABB B232ACP TWO GANG ZIP BX W/NAILS |
CL B232A-UPC 2G 32 CU IN ZIP BOX W/ |
Features |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100 |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Product Type |
Zip Box |
2G 32 Cu In Zip Box W/Nails |
Short Description |
Zip Box, PVC, Blue, 32 cu.in |
- |
Special Features |
- |
PVC construction for easier installation, greater performance and lower installation cost |
|
Knockout Size |
1/2 in |
- |
Knockouts |
Yes |
- |
Mounting Type |
Mounting Ears And Captive Nails |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Carlon / Nutek |
Manufacturers Part Number |
B232ACP |
B232A-UPC |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Two-Gang Nail-On New Work Outlet Box |
Outlet Boxes |
|
|
|
Application |
- |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
32 cu.in |
- |
Mounting |
Mounting Ears and Captive Nails |
- |
standard |
- |
UL E11461 |
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
Call nearest store for Item Price
|