Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B24SH120GLV |
B24SHGALV10 |
Manufacturer Number |
B24SH-120GLV |
B24SH-120GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011222307 |
00781011222307 |
Weight per package |
1.34 (lbs/each) |
1.34 (lbs/each) |
Description |
B24SH120GLV BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
|
B24SHGALV10 BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.94 (Foot) |
$3.94 (Foot) |
Carton/Reel |
$3.94 (1 Feet) |
$39.43 (10 Feet) |
Standard Packaging/Reel |
$39.43 (10 Feet) |
$39.43 (10 Feet) |
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
Cold Formed Low Carbon Steel |
material standard |
ASTM A653 |
ASTM A653 |
|
Depth |
1-5/8 In |
1-5/8 In |
Length |
10 ft |
10 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL |
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL |
extra long description |
B-LINE B24SH-120GLV CHNL, 1 5/8" X |
B-LINE B24SH-120GLV CHNL, 1 5/8" X |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge |
Product Type |
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 |
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
2 In Center Spacing |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
14 |
14 |
Grade |
33 |
33 |
slot size |
1-1/8 In Length X 9/16 In Width |
1-1/8 In Length X 9/16 In Width |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
B24SH-120GLV |
B24SH-120GLV |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
10 |
Status |
- |
Inactive |
|
Weight |
1.34 Lb/Ft |
1.34 Lb/Ft |
|
Application |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth |
standard |
Not Applicable |
Not Applicable |