Nacogdoches |
160 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon |
Catalog Number |
B344AB |
SN357 |
Manufacturer Number |
B344AB |
SN-357 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481189084 |
00786358801062 |
Weight per package |
0.375 (lbs/each) |
0.44 (lbs/each) |
Description |
B344AB 3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
|
SN357 3G Nail On Deep 56.5
Nail On Outlet Box, PVC Material, Blue, 56.5 Cu.In Capacity, 3 Gang, Rectangular, Nail-On, 5-13/16 In Length, 3-7/16 In Width, 3-5/8 In Height, 44 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.15 (Each) |
$6.13 (Each) |
Carton/Reel |
$124.49 (30 Each) |
$122.63 (20 Each) |
Standard Packaging/Reel |
$124.49 (30 Each) |
$122.63 (20 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
3 |
3 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3-3/4 in;95.25 mm |
3-5/8 in;92.075 mm |
Length |
5-5/8 in;142.875 mm |
5-13/16 in;147.6248 mm |
Width |
2-11/16 in;68.2498 mm |
3-7/16 in;87.2998 |
|
Description |
3G NM BLUE NAILBOX 44CUIN |
3G NAIL ON DEEP 56.5 |
extra long description |
ABB B344AB 3G 44 CU IN ZIP BOX W/FL |
ABB SN-357 3-GANG SW BOX W/ ANG SID |
Features |
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
Three-Gang Nail-On New Work Outlet Box, Volume 56.5 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, and 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp |
Long Description |
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100 |
Nail On Outlet Box, PVC Material, Blue, 56.5 cu.in Capacity, 3 gang, Rectangular, Nail-On, 5-13/16 in Length, 3-7/16 in Width, 3-5/8 in Height, 44 lb/100 |
Product Type |
3G 44 Cu In Zip Box W/Flange |
3-Gang SW Box W/ Ang Side Nails Od |
Short Description |
Outlet Box, PVC, Blue, 44 cu.in |
Nail On Outlet Box, PVC, Blue, 56.5 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Easier Installation;Greater Performance and Lower Installation Cost |
|
Knockouts |
Yes |
- |
Mounting Type |
Nail Mount |
Nail-On |
package quantity |
30 CT |
20 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B344AB |
SN-357 |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
Weight |
37.5 lb/100 |
44 lb/100 |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
44 cu.in |
56.5 cu.in |
standard |
UL E11461 |
UL E11461 |