Item Comparison: WT2B, B41

Item

WT2B - Wiretwist Wire Connector, WT2 Blue, 500/Bag - Buchanan

WT2B
Wiretwist Wire Connector, WT2 Blue, 500/Bag

$0.06715 Each

$671.50 (10000 Each)

QTY:
Each
Add
B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
Nacogdoches 0 900
All Stores 38,000 23,625
Vendor Buchanan Buchanan
Catalog Number WT2B B41
Manufacturer Number WT2-B B4-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789610030 00781789452036
Weight per package 0.75 (lbs/each) 0.45 (lbs/each)
Description WT2B Wiretwist Wire Connector, WT2 Blue, 500/Bag
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.75 LB
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
Minimum Order QTY 500 Units 25 Units
Unit/Foot $0.07 (Each) $0.73 (Each)
Carton/Reel $33.58 (500 Each) $18.26 (25 Each)
Standard Packaging/Reel $671.50 (10000 Each) $182.55 (250 Each)
Material Flame-retardant Polypropelene Flame-Retardant Polypropylene
Number of Conductors 1 to 5 2 to 6
Voltage Rating 300 600
Color Blue Blue/Gray
Insulation Color Blue Blue/Gray
Description WIRETWIST WIRE CONNECTOR, WT2 BLUE, 500/BAG B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX
extra long description IDEAL WT2-B WIRE-TWIST CONN.,BLUE,B IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B
Features With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.75 lb Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb
Product Type Wire Twist Connector Wire Connector
Short Description Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box
Special Features Five Color-Coded Models Cover Common Construction Wire Ranges Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Maximum Conductor Size (3) #16 AWG (2) #6 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 300 V 600 V ac
Minimum Conductor Size (3) #20 AWG (2) #12 AWG
package quantity 500 BG 25 BX
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA yes yes
Brand Buchanan Ideal
Manufacturers Part Number WT2-B B4-1
sub brand WireTwist(TM) B-Cap(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
minimum qty 500 25
Weight 0.75 lb 0.02 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat