Item Comparison: WWCBB, B41

Item

WWCBB - Blue Winged Wire Connector - Nsi

WWCBB
Blue Winged Wire Connector

$0.21802 Each

$21.80 (100 Each)

QTY:
Each
Add
B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
Nacogdoches 0 900
All Stores 40,800 24,575
Vendor Nsi Buchanan
Catalog Number WWCBB B41
Manufacturer Number WWC-B-B B4-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC 31201502 - Electrical insulating tape 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381141224 00781789452036
Weight per package 1.68 (lbs/each) 0.45 (lbs/each)
Description WWCBB Blue Winged Wire Connector
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 In Overall Width, 1.575 In Overall Height, 600 V, 1.68 LB
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
Minimum Order QTY 100 Units 25 Units
Unit/Foot $0.22 (Each) $0.73 (Each)
Carton/Reel $0.22 (1 Each) $18.26 (25 Each)
Standard Packaging/Reel $21.80 (100 Each) $182.55 (250 Each)
Material Thermoplastic Flame-Retardant Polypropylene
Number of Conductors 1 2 to 6
Terminal Type Winged -
Voltage Rating 600 V 600
Color Blue Blue/Gray
Conductor Material Copper -
Finish Thermoplastic -
Insulation Color Blue Blue/Gray
Insulation Material Thermoplastic -
Description BLUE WINGED WIRE CONNECTOR B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX
extra long description NSI WWC-B-B WW Corrosion Protection IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B
Features Winged Blue Easy Twist, 14-6 AWG - Bag Of 100. The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description Winged Wire Connector, (2) #10 AWG;(1) #12 AWG Conductor Size, (1) #8 AWG;(3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 in Overall Width, 1.575 in Overall Height, 600 V, 1.68 lb Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb
Product Type Winged Wire Connector Wire Connector
Short Description Winged Wire Connector, Thermoplastic, Blue, 14 to 6 AWG, 100 per bag Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box
Special Features Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Insulated/Non-Insulated Insulated -
Maximum Conductor Size (1) #8 AWG;(3) #10 AWG (2) #6 AWG
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V 600 V ac
Minimum Conductor Size (2) #10 AWG;(1) #12 AWG (2) #12 AWG
Overall Height 1.575 in -
Overall Width 1.260 in -
package quantity 2500 CA 25 BX
Standards Met UL E155027;CSA 231168;RoHS;UL 486C Listed CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Warranty 1 YEAR -
Wire Type CU Wire Only -
Made in USA yes yes
Brand Nsi Industries Ideal
Manufacturers Part Number WWCBB B4-1
sub brand Easy-Twist(TM) B-Cap(R)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
minimum qty 100 25
Weight 1.68 lb 0.02 lb
Application - Insulating or Joining 1 or more conductors
environmental conditions 105 C Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard - CSA C22.2 #188, UL 486C Listed, RoHS
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat