Item Comparison: B41, WWCGB

Item

B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box - Buchanan

B41
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

$0.7302 Each

$182.55 (250 Each)

QTY:
Each
Add
WWCGB - Gry Winged Wire Conn - Nsi

WWCGB
Gry Winged Wire Conn

$0.15786 Each

$39.46 (250 Each)

QTY:
Each
Add
Nacogdoches 925 0
All Stores 24,225 51,750
Vendor Buchanan Nsi
Catalog Number B41 WWCGB
Manufacturer Number B4-1 WWC-G-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789452036 00662381141408
Weight per package 0.45 (lbs/each) 2.8 (lbs/each)
Description B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
WWCGB Gry Winged Wire Conn
The Easy-Twist WWC-G-B 250-Count Bag Of Grey Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-8 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You
Minimum Order QTY 25 Units 250 Units
Unit/Foot $0.73 (Each) $0.16 (Each)
Carton/Reel $18.26 (25 Each) $0.16 (1 Each)
Standard Packaging/Reel $182.55 (250 Each) $39.46 (250 Each)
Material Flame-Retardant Polypropylene Thermoplastic
Number of Conductors 2 to 6 1
Voltage Rating 600 600
Color Blue/Gray Gray
Finish - Thermoplastic
Insulation Color Blue/Gray -
Size - H=1.31 - W=1.00 - ID=.394
Description B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX GRY WINGED WIRE CONN
extra long description IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B NSI WWC-G-B Easy-Twist Winged Red -
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb The Easy-Twist WWC-G-B 250-Count Bag of Grey Winged Wire Connectors are designed for use on copper wires in the 18-8 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105Ëš Celsius (221Ëš Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you
Product Type Wire Connector Easy-Twist Winged Red - STD Jar
Short Description Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations Winged Grey Wire Connector - 100 Pcs Bag
Maximum Conductor Size (2) #6 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #12 AWG -
package quantity 25 BX -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Warranty - 1 YEAR
Wire Type - CU Wire Only
Made in USA yes -
Brand Ideal NSi
Manufacturers Part Number B4-1 WWC-G-B
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - Winged Wire Connectors
minimum qty 25 250
Weight 0.02 lb -
Application Insulating or Joining 1 or more conductors Splicing Wire
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) 105 C
standard CSA C22.2 #188, UL 486C Listed, RoHS UL 486C
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat