Nacogdoches |
264 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Allied Moulded Products |
Catalog Number |
B520AUPC |
9351N |
Manufacturer Number |
B520AUPC |
9351-N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121316 - Ceiling box
|
-
|
UPC/EAN/GTIN |
00034481006213 |
08533910475 |
Weight per package |
0.21 (lbs/each) |
0.5 (lbs/each) |
Description |
B520AUPC 4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
|
9351N 4/0 Ceiling Box - Nail On
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-7/16 In Width, 4 In Diameter, 24 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.27 (Each) |
$1.94 (Each) |
Carton/Reel |
$170.04 (75 Each) |
$93.11 (48 Each) |
Standard Packaging/Reel |
$170.04 (75 Each) |
$93.11 (48 Each) |
|
Material |
Polycarbonate |
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) |
Shape |
Round |
Round |
|
|
Depth |
- |
2-7/16 INCH |
Diameter |
4 in;101.6 mm |
4 in |
Height |
2.30 in;58.4 mm |
- |
Width |
- |
2-7/16 in |
|
Additional Information |
- |
Color Beige/Tan; Fixture Rating 50 Lb |
Commodity Description |
- |
OUTLET BOXES - NON METALLIC |
Description |
4" NM CLNG-NAILBOX |
4/0 CEILING BOX - NAIL ON |
extra long description |
ABB B520A-UPC 4/0 20 CU IN CEILING |
ROUND CEILING, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-7/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 22.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9351-N MODEL |
Features |
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches |
- |
Long Description |
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100 |
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-7/16 in Width, 4 in Diameter, 24 lb |
Product Type |
4/0 20 Cu In Ceiling Box W/Nails |
Non-Metallic Round Outlet Box |
Short Description |
Ceiling Box, Polycarbonate, Blue |
Fixture Support Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in |
Special Features |
(2) Nails Included |
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings |
|
Cable Entry |
- |
Non-Metallic Speed Clamp |
Cable Entry Type |
- |
Non-Metallic Speed Clamp |
for use with |
- |
Non-Metallic Sheathed Cable |
Knockouts |
0 |
- |
Mounting Type |
Captive Nails |
Nail-On with Fetter Ring Nails |
package quantity |
75 CT |
50 PK |
Standards Met |
UL E11461 Listed |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
Thomas & Betts |
Allied Moulded Products |
Manufacturers Part Number |
B520A-UPC |
9351-N |
Model |
- |
9351-N |
sub brand |
Carlon(R) |
FiberglassBox(TM) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Ceiling Boxes |
Round Ceiling, New Work |
|
|
Standard Package |
- |
50 FT |
Weight |
21 lb/100 |
24 lb |
|
Application |
Suitable for Fixture Support Up to 50 Lbs |
New Work Residential Construction |
Approval |
- |
UL 514C |
Capacity |
- |
22.5 cu.in |
Mounting |
Captive nails |
Fetter Ring Nails |
standard |
UL E11461 |
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
Call nearest store for Item Price
|