Item Comparison: B54SH120GLV, B54SHGALV10

Item

B54SH120GLV - BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL - Eaton

B54SH120GLV
BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL

$3.6974 Foot

$36.97 (10 Feet)

QTY:
Feet
Add
B54SHGALV10 - BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL - Eaton

B54SHGALV10
BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL

$3.6974 Foot

$1,848.70 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 135,400 135,400
Vendor Eaton Eaton
Catalog Number B54SH120GLV B54SHGALV10
Manufacturer Number B54SHGALV10 B54SH-120GLV
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011257309 00781011257309
Weight per package 0.781 (lbs/each) 0.91 (lbs/each)
Description B54SH120GLV BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 0.91 LB/FT
B54SHGALV10 BLTD 13/16X1-5/8X120 Galv SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.70 (Foot) $3.70 (Foot)
Carton/Reel $36.97 (10 Feet) $36.97 (10 Feet)
Standard Packaging/Reel $36.97 (10 Feet) $1,848.70 (500 Feet)
Material Low Carbon Steel -
Finish Pre Galvanized Pre-Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A653 ASTM A653
Depth 13/16 In 13/16 In
Height 13/16 in;20.6 mm -
Length 10 ft 10 ft
Thickness 14 AWG;1.9 mm -
Width 1-5/8 in 1-5/8 in
Description BLTD 13/16X1-5/8X120 GALV SHRT SLT CHNL BLTD 13/16X1-5/8X120 GALV SHRT SLT CHNL
extra long description B-LINE B54SH-120GLV CHNL, 13/16" X B-LINE B54SH-120GLV CHNL, 13/16" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 0.91 lb/ft Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Product Type SH Type Channel CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
Short Description SH Type Channel, Low Carbon Steel, 10 ft, 13/16in. x 1 5/8-in., 14 AWG -
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
Center Spacing 2 in -
dimensions 120.0000 IN X 1.6200 IN X 0.8100 IN 120.0000 IN X 1.6200 IN X 0.8100 IN
gauge 14 14
package quantity 500 PK;10 CT -
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 1-1/8 In Length X 9/16 In Width
Made in USA yes -
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B54SH-120GLV B54SH-120GLV
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 10
Status - Inactive
Weight 0.91 lb/ft;1.35 kg/m 0.91 Lb/Ft
Application Nuclear;Pharmaceutical Industry Chemical;Petrochemical Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structur
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat