Nacogdoches |
0 |
360 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BC1 |
BC |
Manufacturer Number |
BC1 |
BC |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781011182755 |
00782856191001 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
BC1 SPRG 1" Cond-to-Beam FSTNR
Conduit to Beam Fastener, Steel, 1/2 In Length, Zinc Plated, 0.05 LB
|
BC SPST Beam Clamp Thru 1/2" Flange
Beam Clamp, Steel, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.42 (Each) |
$2.27 (Each) |
Carton/Reel |
$2.42 (1 Each) |
$226.67 (100 Each) |
Standard Packaging/Reel |
$241.67 (100 Each) |
$226.67 (100 Each) |
|
|
Finish |
Zinc Plated |
Caddy?® Armour |
|
Length |
1/2 in |
- |
Size |
1/2 in |
- |
|
Description |
SPRG 1" COND-TO-BEAM FSTNR |
SPST BEAM CLAMP THRU 1/2" FLANGE |
extra long description |
B-LINE BC1 CONDUIT TO BM FS, THRU 1 |
NVENT EFS BC CLAMP,BEAM,THRU 1/2 FL |
Features |
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment. |
- |
Long Description |
Conduit to Beam Fastener, Steel, 1/2 in Length, Zinc Plated, 0.05 lb |
Beam Clamp, Steel, 0.05 lb |
Product Type |
Conduit to Beam Fastener |
Clamp, Beam, Thru 1/2 Flange |
Short Description |
Conduit to Beam Fastener, Steel, 1/2 in, Zinc Plated |
Beam Clamp, Steel |
similar brands |
Fullman |
Fullman |
Special Features |
Static Load Capacity 100 Lb |
CLAMP,BEAM,THRU 1/2 FLANGE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Beam Fasteners;Supports Conduit and Electrical Boxes |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
package quantity |
100 BX |
100 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BC1 |
BC |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Conduit to beam fastener |
Beam Clamps and Accessories |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls |
Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration |
standard |
UL Listed |
cULus® |