Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG24U24 |
24M24 |
Manufacturer Number |
BG24U24 |
24M24 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011187200 |
00782856162247 |
Weight per package |
0.0021 (lbs/each) |
0.11 (lbs/each) |
Description |
BG24U24 SPRG 1-1/2", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.105LBS, Conduit Size: 1.5", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
|
24M24 SPST 1-1/2" Cond to 1/8"-1/4" Flange
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/2" Emt, 1/8"–1/4" Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.52 (Each) |
$4.77 (Each) |
Carton/Reel |
$5.52 (1 Each) |
$238.60 (50 Each) |
Standard Packaging/Reel |
$275.88 (50 Each) |
$238.60 (50 Each) |
|
Material |
Cold Rolled High Carbon Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
nVent CADDY Armour |
|
Outer Diameter |
- |
42-50 |
Size |
1-1/2 In Conduit |
- |
|
Description |
SPRG 1-1/2",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG |
SPST 1-1/2" COND TO 1/8"-1/4" FLANGE |
extra long description |
B-LINE BG-24-U-2-4 CONDUIT TO BM FS |
NVENT EFS 24M24 M CONDUIT-FLG 1 1/2 |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.105lbs, Conduit size: 1.5", Guide-Rite conduit to beam fasteners, .125" Min mount size, .25" Max mount size |
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/2" EMT, 1/8"–1/4" Flange |
Product Type |
Conduit to BM FS, 1 1/2" Conduit, 1/8" to 1/4" Flange |
M Conduit-FLG 1 1/2" Emt 1/8"-1/4" FLG |
Short Description |
- |
M CONDUIT-FLG 1 1/2" EMT 1/8"- |
Special Features |
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb |
CONDUIT CLIP,1 1/2CONDUIT1/8 TO 1/4 IN FLANGE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
EMT Conduit Size |
- |
1.5 |
media |
- |
Yes |
|
Brand |
Eaton |
nVent CADDY |
Manufacturers Part Number |
BG-24-U-2-4 |
24M24 |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Conduit to beam fastener |
Snap Close Clamps |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |