Nacogdoches |
0 |
250 |
All Stores |
|
|
|
Vendor |
Ideal |
Buchanan |
Catalog Number |
30092 |
BGR1 |
Manufacturer Number |
30-092 |
BGR-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250300921 |
00781789453651 |
Weight per package |
0.74 (lbs/each) |
0.42 (lbs/each) |
Description |
30092 Greenie Grounding Wire Conn, 92 Green, 100/Box
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
|
BGR1 B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.36 (Each) |
$0.37 (Each) |
Carton/Reel |
$35.91 (100 Each) |
$18.70 (50 Each) |
Standard Packaging/Reel |
$359.13 (1000 Each) |
$187.05 (500 Each) |
|
Material |
Polypropylene |
Flame-retardant Polypropelene |
Number of Conductors |
2 to 5 |
2 to 5 |
Voltage Rating |
600 |
- |
|
Color |
Green |
Green |
Insulation Color |
Green |
Green |
|
Description |
GREENIE GROUNDING WIRE CONN, 92 GREEN, 100/BOX |
B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX |
extra long description |
IDEAL 30-092 GREENIE GROUNDING 92, |
IDEAL BGR-1 BGR GREEN GROUND, 50 BO |
Features |
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb |
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb |
Product Type |
Twist-On Wire Connector |
Wire Connector |
Short Description |
Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag |
Wire Connector, Green, 14 - 10 AWG, 50 per box |
Special Features |
Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
- |
(5) #12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
- |
(2) #14 AWG |
package quantity |
100 CT;1000 PK |
50 BX |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-092 |
BGR-1 |
sub brand |
Greenie(R) |
B-Cap(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Grounding and Bonding Applications |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant |
CSA C22.2 #188, UL 467 Listed, RoHS |