Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Broan/Nutone LLC |
Broan |
Catalog Number |
BHFLED80 |
659 |
Manufacturer Number |
BHFLED80 |
659 |
Category |
Enhanced Commodity Codes -
Builders Products
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
-
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
026715265497 |
00026715023035 |
Weight per package |
14 (lbs/each) |
12.5 (lbs/each) |
Description |
BHFLED80 80 CFM 1.5 Sones Fan W/Heater and CCT Led Light
|
659 *Discontinued* Heater/Fan/Light
Ventilation Duct Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 12.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$169.00 (Each) |
$202.47 (Each) |
Carton/Reel |
$169.00 (1 Each) |
$202.47 (1 Each) |
Standard Packaging/Reel |
$169.00 (1 Each) |
$202.47 (1 Each) |
|
Current Rating |
- |
12 A |
Voltage Rating |
- |
120 V |
|
|
Height |
- |
5-3/4 in |
Length |
- |
14-1/4 in |
Width |
- |
8-1/4 in |
|
Description |
80 CFM 1.5 SONES FAN W/HEATER AND CCT LED LIGHT |
*DISCONTINUED* HEATER/FAN/LIGHT |
Features |
- |
Heater/Fan/Light, White Plastic Grille, 50 CFM;same as Model 655 except 50 CFM, 2.5 Sones. |
Long Description |
- |
Ventilation Duct Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 12.5 lb |
Product Type |
- |
Heater/Fan/Light, Broan, 50 CFM, 120 V, 12 Amp, 1440 WTT, 2.5 Sone |
Short Description |
- |
Ventilation Duct Heater/Fan/Light, 4 in Duct |
Special Features |
- |
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f |
|
CFM |
- |
70 CFM |
Duct Size |
- |
4 in |
fan type |
- |
Ventilation |
housing dimensions |
- |
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Light Type |
- |
Incandescent |
Maximum Air Flow |
- |
70 cfm |
package quantity |
- |
1 CA |
Power Rating |
- |
100 W |
Sound Level/Sones |
- |
2.5 Sones |
Standards Met |
- |
UL;HVI |
|
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
BHFLED80 |
659 |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
- |
Fan With Heater And Light |
|
|
Application |
- |
Bathrooms Up to 45 SQ-FT |
standard |
- |
UL Listed, HVI 2100 Certified |