Item Comparison: BK125LWH, BK110NBWH

Item

BK125LWH - One 2-Note, White Door Chime 2 Pushbuttons Lit - Nutone

BK125LWH
One 2-Note, White Door Chime 2 Pushbuttons Lit

$27.72 Each

$665.28 (24 Each)

QTY:
Each
Add
BK110NBWH - One 2-Note, White Door Chime Asembly, Unlit - Nutone

BK110NBWH
One 2-Note, White Door Chime Asembly, Unlit

$24.57 Each

$589.68 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,360 797
Vendor Nutone Nutone
Catalog Number BK125LWH BK110NBWH
Manufacturer Number BK125LWH BK110NBWH
Category Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification Pushbuttons & Chimes Pushbuttons & Chimes
UNSPSC 46171605 - Door chimes 46171605 - Door chimes
UPC/EAN/GTIN 00784891030062 00784891030031
Weight per package 48 (lbs/each) 48 (lbs/each)
Description BK125LWH One 2-Note, White Door Chime 2 Pushbuttons Lit
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
BK110NBWH One 2-Note, White Door Chime Asembly, Unlit
Builder Chimes Kit, 1 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 1.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $24.57 (Each)
Carton/Reel $27.72 (1 Each) $589.68 (24 Each)
Standard Packaging/Reel $665.28 (24 Each) $589.68 (24 Each)
Material Plastic Plastic
Voltage Rating 16 V 16 V
Color White White
Housing Material Plastic Plastic
Height 5 in 5 in
Length 2 in 2 in
Size 5 IN Width X 2 IN Depth X 9 IN Height 5 IN Width X 2 IN Depth X 9 IN Height
Width 9 in 9 in
Description ONE 2-NOTE, WHITE DOOR CHIME 2 PUSHBUTTONS LIT ONE 2-NOTE, WHITE DOOR CHIME ASEMBLY
Features High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect
Long Description Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA Builder Chimes Kit,1 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 1.9 lb
Product Type Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V, PB
Short Description Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount Builder Chimes Kit, Unlighted Pushbutton(2), White, 16 V, Screw Mount
Special Features Mounting Nut to Facilitate Installation Mounting Nut to Facilitate Installation
Button Type Lighted Pushbutton Unlighted Pushbutton
for use with Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door
includes C905 Transformer C905 Transformer
LIGHTING Yes -
Mounting Type Screw Mount Screw Mount
Number of Pushbuttons 2 1
package quantity 24 PK 24 PK
Power Source Battery Battery
Wire/Wireless Wired Wired
Made in USA yes yes
Brand Broan/Nutone LLC Broan/Nutone LLC
Manufacturers Part Number BK125LWH BK110NBWH
sub brand - VacPan
Category Description PUSHBUTTONS & CHIMES PUSHBUTTONS & CHIMES
Type Two-Note Two-Note
Weight 0.0800 lb/EA 1.9 lb
Application For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door For Use With One Or Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
Energy Star yes yes
Mounting SURFACE SURFACE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat