Item Comparison: BKD2G200, BKED200T

Item

BKD2G200 - PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible - Eaton

BKD2G200
PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible

$869.31 Each

$869.31 (1 Each)

QTY:
Each
Add
BKED200T - Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top - Eaton

BKED200T
Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top

$611.25 Each

$611.25 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 231 0
Vendor Eaton Eaton
Catalog Number BKD2G200 BKED200T
Manufacturer Number BKD2G200 BKED200T
Category Enhanced Commodity Codes - Distribution Equipment Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362362 00786687009573
Weight per package 6 (lbs/each) 5 (lbs/each)
Description BKD2G200 PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG Convertible, 200a
BKED200T Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $869.31 (Each) $611.25 (Each)
Carton/Reel $869.31 (1 Each) $611.25 (1 Each)
Standard Packaging/Reel $869.31 (1 Each) $611.25 (1 Each)
amperage rating 200A -
Phase Single-phase, three-phase -
Description PRX MCB KIT PDD23G 200A 240V 65KAIC CONVERTIBLE MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP
extra long description ETN BKD2G200 Eaton PRX MCB KIT, PD ETN BKED200T MCB/SFB KIT 240V 1_3PH
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG CONVERTIBLE, 200A Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING
Product Type Eaton PRX MCB Kit, PDD2XG Convert, 200a MCB/SFB Kit 240V 1_3PH 200A Ed Top MNT
dimensions 6.0000 IN X 4.0000 IN X 3.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BKD2G200 BKED200T
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat