Item Comparison: BKED225, BKED225B

Item

BKED225 - PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram - Eaton

BKED225
PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram

$639.60 Each

$639.60 (1 Each)

QTY:
Each
Add
BKED225B - Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bott - Eaton

BKED225B
Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bott

$611.25 Each

$611.25 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 50 0
Vendor Eaton Eaton
Catalog Number BKED225 BKED225B
Manufacturer Number BKED225 BKED225B
Category Modular & Group Metering - Main Circuit Breaker Modules Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689030858 00786687009641
Weight per package 12 (lbs/each) 5 (lbs/each)
Description BKED225 PRL1A/2A Universal Main BKR Kit 240V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, Ed Circuit BKR Type, Top and Bottom Mounting, Single- or Three-Phase, 225a
BKED225B Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bott
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bottom MTG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $639.60 (Each) $611.25 (Each)
Carton/Reel $639.60 (1 Each) $611.25 (1 Each)
Standard Packaging/Reel $639.60 (1 Each) $611.25 (1 Each)
Phase Single-phase, three-phase -
Description PRL1A/2A UNIVERSAL MAIN BKR KIT 240V 1 OR 3PH FRAM MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 225A ED BOTT
extra long description ETN BKED225 PRL1A/2A Main BKR KIT 2 ETN BKED225B MCB/SFB KIT 240V 1_3PH
Features Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-stock series Main circuit breaker kit, ED circuit bkr type, Top and Bottom Mounting, Single- or three-phase, 225A Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 225A ED BOTTOM MTG
Product Type PRL1A/2A Main BKR Kit 240V 1_3PH Ed3225 MCB/SFB Kit 240V 1_3PH 225A Ed BTM MTG
dimensions 3.9000 IN X 4.1300 IN X 6.0000 IN 3.9000 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BKED225 BKED225B
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting Top, bottom -
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat