Item Comparison: BKG3G350, BKKD350T

Item

BKG3G350 - PRX MCB Kit PDG33G 350A 480V 35KAIC Convertible - Eaton

BKG3G350
PRX MCB Kit PDG33G 350A 480V 35KAIC Convertible

$1531.32 Each

$1,531.32 (1 Each)

QTY:
Each
Add
BKKD350T - Main BKR Kit 480V Max 1 / 3PH 350A KD Top Mounting - Eaton

BKKD350T
Main BKR Kit 480V Max 1 / 3PH 350A KD Top Mounting

$1429.16 Each

$1,429.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 1
Vendor Eaton Eaton
Catalog Number BKG3G350 BKKD350T
Manufacturer Number BKG3G350 BKKD350T
Category Enhanced Commodity Codes - Distribution Equipment Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362584 00786687009948
Weight per package 20 (lbs/each) 5 (lbs/each)
Description BKG3G350 PRX MCB Kit PDG33G 350A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 350a
BKKD350T Main BKR Kit 480V Max 1 / 3PH 350A KD Top Mounting
Eaton Main BKR Kit 480V Max 1 or 3PH 350A KD Top Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,531.32 (Each) $1,429.16 (Each)
Carton/Reel $1,531.32 (1 Each) $1,429.16 (1 Each)
Standard Packaging/Reel $1,531.32 (1 Each) $1,429.16 (1 Each)
amperage rating 350 A -
Phase Single-phase, three-phase -
Voltage Rating - 480 V
Description PRX MCB KIT PDG33G 350A 480V 35KAIC CONVERTIBLE MAIN BKR KIT 480V MAX 1 / 3PH 350A KD TOP MOUNTING
extra long description ETN BKG3G350 Eaton PRX MCB KIT, PD ETN BKKD350T MAIN BKR KIT 480V 1_3P
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG CONVERTIBLE, 350A Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD TOP MOUNTING
Product Type Eaton PRX MCB Kit, PDG3XG Convert, 350a Main BKR Kit 480V 1_3PH 350A KD Top MNT
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 5.5000 IN X 5.5000 IN X 10.0000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number BKG3G350 BKKD350T
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat