Item Comparison: BNDN1000, BND1000

Item

BNDN1000 - Din Rail 35MM Aluminum 1M - SPC

BNDN1000
Din Rail 35MM Aluminum 1M

$9.05 Each

$905.00 (100 Each)

QTY:
Each
Add
BND1000 - Din Rail 35MM Aluminum 1M - SPC

BND1000
Din Rail 35MM Aluminum 1M

$9.05 Each

$9.05 (1 Each)

QTY:
Each
Add
Nacogdoches 458 458
All Stores 3,484 3,484
Vendor SPC SPC
Catalog Number BNDN1000 BND1000
Manufacturer Number BNDN1000 N/A
Category Enhanced Commodity Codes - Controls Unassigned
Classification Compact Pilot Devices Compact Pilot Devices
UNSPSC - -
UPC/EAN/GTIN 883630014370 88363010939
Weight per package 0.55 (lbs/each) 0
Description BNDN1000 Din Rail 35MM Aluminum 1M
Din Rail, Din Rail Accessory Type, 1000 (L) X 35 (W) X 12 (H) MM;39.4 (L) X 1.4 (W) X 0.47 (H) In Dimensions, For Use With Circuit Breakers, Made In Usa, Aluminum Material Special Features
BND1000 Din Rail 35MM Aluminum 1M
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.05 (Each) $9.05 (Each)
Carton/Reel $905.00 (100 Each) $9.05 (1 Each)
Standard Packaging/Reel $905.00 (100 Each) $9.05 (1 Each)
Description DIN RAIL 35MM ALUMINUM 1M DIN RAIL 35MM ALUMINUM 1M
Long Description Din Rail, Din Rail Accessory Type, 1000 (L) x 35 (W) x 12 (H) mm;39.4 (L) x 1.4 (W) x 0.47 (H) in Dimensions, For Use With Circuit Breakers, Made in USA, Aluminum Material Special Features -
Product Type DIN Rail -
Short Description Din Rail, 39.4 x 1.4 x 0.47 in -
Special Features Aluminum Material -
accessory type Din Rail -
dimensions 39.4 (L) x 1.4 (W) x 0.47 (H) in;1000 (L) x 35 (W) x 12 (H) mm -
for use with Circuit Breakers -
Made in USA yes -
Brand IDEC CORPORATION -
Manufacturers Part Number BNDN1000 -
Category Description COMPACT PILOT DEVICES COMPACT PILOT DEVICES
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat